Shop All Fire Barrier Products
Specseal
Specseal Es Elastomeric Sealant, 5 gallo
Mfr # ES105R
Zoro # G608865336
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Bottom of Wall, Floor to Floor, Floor to Wall, Head of Wall, Wall to Wall
- Series ES
- Fire Rating 3
- Material Latex based
- Color Red
Product Information
- Brand Specseal
- MFR # ES105R
- Zoro # G608865336
- UPC # 730573081068
- Country of Origin United States
- Category Fire Barrier Products
Details
Application | Bottom of Wall, Floor to Floor, Floor to Wall, Head of Wall, Wall to Wall |
Series | ES |
Fire Rating | 3 |
Material | Latex based |
Color | Red |
Item | Specseal Es Elastomeric Sealant,5 gallo |
Standards | UL Certified, ASTM E1966 (UL2079), CAN/ULC S115 |
Usage Location | Bottom of Wall, Floor to Floor, Floor to Wall, Head of Wall, Wall to Wall |
Description
Specseal Es Elastomeric Sealant,5 gallo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Wrong Way Traffic Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-6172-HI_18x12 (T1-6172-HI_18x12)
- PROPPER BDU Patrol Cap, 60C/40P, Black, L (F550512001L)
- BRADY Padlock, 6 Pins, Yellow, PK6 (SDPL-YLW-38ST-KA6)
- ACCUFORM SAFETY LABEL LADDER INSPECTION 4 X 2 LCRT511VSP (LCRT511VSP)
- SPECSEAL Fire Barrier Sealant, 20 oz., Red, Latex (WF320)
- SPECSEAL Fire Barrier Sealant, 20 oz., Rd, Caulk Tub (ES120R)
- SPECSEAL Firestop Pipe Cast-In Device, Size 2" (CD201DK)
- SPECSEAL Fire Barrier Sealant, 10.1 oz., Red, Latex (WF310)
- SPECSEAL Fire Barrier Sealant, 5 gal., Red (LC155)
- SPECSEAL Fire Barrier Sealant, 20oz, Limestone, PK12 (SIL320SL)
- STI FIRESTOP LCI Intumescent Sealant- 20 oz Sausage (FR-STI-LCI320)
- Specseal Fire Protection