Shop All Fire Barrier Products
Specseal
Specseal Es Elastomeric Sealant, 29oz Ca
Mfr # ES129R
Zoro # G709017078
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Bottom of Wall, Floor to Floor, Floor to Wall, Head of Wall, Wall to Wall
- Material Latex based
- Series ES
- Color Red
- Fire Rating 3
Product Information
- Brand Specseal
- MFR # ES129R
- Zoro # G709017078
- UPC # 730573081310
- Country of Origin United States
- Category Fire Barrier Products
Details
Item | Specseal Es Elastomeric Sealant,29oz Ca |
Application | Bottom of Wall, Floor to Floor, Floor to Wall, Head of Wall, Wall to Wall |
Material | Latex based |
Series | ES |
Color | Red |
Fire Rating | 3 |
Standards | UL Certified, ASTM E1966 (UL2079), CAN/ULC S115 |
Usage Location | Bottom of Wall, Floor to Floor, Floor to Wall, Head of Wall, Wall to Wall |
Description
Specseal Es Elastomeric Sealant,29oz Ca
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL ALPHATEC Solvex 37-185 18'' Green 22 Mil Unsupported Sandpatch Nitrile Gloves (20A3718510)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Al, Eng, MCSP007VA (MCSP007VA)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Red (14418)
- NOTRAX 10 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0310YB)
- SPECSEAL Fire Barrier Sealant, 20 oz., Red, Latex (WF320)
- SPECSEAL Firestop Spray, 5 gal. Size (FT305R)
- SPECSEAL Fire Barrier Sealant, 20oz, Limestone, PK12 (SIL320SL)
- SPECSEAL Fire Barrier Sealant, 10.1 oz., Red, Latex (WF310)
- SPECSEAL Fire Barrier Sealant, 5 gal., Red (LC155)
- SPECSEAL Fire Barrier Sealant, 20 oz., Rd, Caulk Tub (ES120R)
- ZORO SELECT Fire Blanket, Wool (B6280)
- Specseal Fire Protection