Shop All Fire Barrier Products
Specseal
Quick Clip "U" Bracket 3"W Mullion 4" Th
Mfr # SC30040
Zoro # G009017648
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Application Curtain Wall,
- Standards UL Certified, ASTM E2307, ASTM E1233
- Container Type Curtain wall insulation for perimeter fire containment systems
- Series SC
Product Information
- Brand Specseal
- MFR # SC30040
- Zoro # G009017648
- UPC # 730573100066
- Country of Origin United States
- Category Fire Barrier Products
Details
Color | Silver |
Application | Curtain Wall, |
Standards | UL Certified, ASTM E2307, ASTM E1233 |
Item | Quick Clip "U" Bracket 3"W Mullion 4" Th |
Container Type | Curtain wall insulation for perimeter fire containment systems |
Series | SC |
Material | Heat treated galvanized steel |
Usage Location | Curtain Wall, |
Description
SpecSeal Quick Clip Field Installation System is designed to accelerate the installation of curtain wall insulation for perimeter fire barrier systems. The system's unique U-brackets clip onto the mullions without direct attachment by screws to support the curtain wall insulation. Self-locking fasteners secure the insulation panels in place. Each U-bracket has a receiving slot to lock an "L-shaped" stiffener channel in place without the need for mechanical attachment by screws.
- •Tested to ASTM E1233 for 100 MPH+ wind-loads
- •l components can be installed from the glass side to make glazing easier - no more flipping units
- •Meets ASTM E2307 for up to 2 hours of fire resistance
- •All components can be installed from the glass side to make glazing easier— no more flipping units
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Sliding Beam Anchor, Temp, 4 to 13-1/2 In (10144431)
- DUPONT Hooded Chemical Resistant Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWHLG0012BN)
- HONEYWELL Cut-Resistant Gloves, Thermal, XL, PR (43-622BY/10XL)
- SHOES FOR CREWS Rubber Boots, Black, 15, Unisex, 10" H, PR (885999105086)
- SPECSEAL Firestop Pipe Cast-In Device, Size 2" (CD201DK)
- SPECSEAL Fire Barrier Sealant, 20oz, Limestone, PK12 (SIL320SL)
- SPECSEAL Firestop Spray, 5 gal. Size (FT305R)
- SPECSEAL Fire Barrier Spray, 5 gal., Off White, Pail (FT305)
- SPECSEAL Fire Barrier Sealant, 10.1 oz., Red, Latex (WF310)
- SPECSEAL Pipe Collar, 6 In., For Plastic Pipe (SSC600)
- 3M Fire Barrier Sealant, Gray, 4.5 gal (3000WT-4.5GAL)
- Specseal Fire Protection