Shop All Fire Barrier Products
Specseal
Quick Clip "U" Bracket 3"W Mullion 2" Th
Mfr # SC30020
Zoro # G908994682
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Heat treated galvanized steel
- Standards UL Certified, ASTM E2307, ASTM E1233
- Series SC
- Application Curtain Wall,
Product Information
- Brand Specseal
- MFR # SC30020
- Zoro # G908994682
- UPC # 730573100042
- Country of Origin United States
- Category Fire Barrier Products
Details
Color | Silver |
Material | Heat treated galvanized steel |
Standards | UL Certified, ASTM E2307, ASTM E1233 |
Series | SC |
Application | Curtain Wall, |
Item | Quick Clip "U" Bracket 3"W Mullion 2" Th |
Container Type | Curtain wall insulation for perimeter fire containment systems |
Usage Location | Curtain Wall, |
Description
SpecSeal Quick Clip Field Installation System is designed to accelerate the installation of curtain wall insulation for perimeter fire barrier systems. The system's unique U-brackets clip onto the mullions without direct attachment by screws to support the curtain wall insulation. Self-locking fasteners secure the insulation panels in place. Each U-bracket has a receiving slot to lock an "L-shaped" stiffener channel in place without the need for mechanical attachment by screws.
- •Tested to ASTM E1233 for 100 MPH+ wind-loads
- •l components can be installed from the glass side to make glazing easier - no more flipping units
- •Meets ASTM E2307 for up to 2 hours of fire resistance
- •All components can be installed from the glass side to make glazing easier— no more flipping units
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Distinctions 5 in. Black Steel Screw-On Number 1 1 pc, 3PK (844711)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1156-RA_14X10 (U5-1156-RA_14X10)
- DEXTERITY Work Gloves, Nitrile, XL, Black/Gray, PR (S15GPNVB-10)
- MUCK BOOT CO Women's Hale Tall Boot (HAW6PLD M 100)
- SPECSEAL Firestop Pipe Cast-In Device, Size 2" (CD201DK)
- SPECSEAL Fire Barrier Spray, 5 gal., Off White, Pail (FT305)
- SPECSEAL Pipe Collar, 6 In., For Plastic Pipe (SSC600)
- SPECSEAL Fire Barrier Sealant, 20oz, Limestone, PK12 (SIL320SL)
- SPECSEAL Fire Barrier Sealant, 20 oz., Rd, Caulk Tub (ES120R)
- SPECSEAL Fire Barrier Sealant, 5 gal., Red (LC155)
- 3M Fire Barrier Tuck-In Wrap Roll, 8 ft. L (WS-ROLL)
- Specseal Fire Protection