Shop All Fire Barrier Products
Specseal
Quick Clip "U" Bracket 3.25"W Mullion 3
Mfr # SC32530
Zoro # G509017650
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series SC
- Container Type Curtain wall insulation for perimeter fire containment systems
- Material Galvanized steel
- Application Curtain Wall,
- Standards UL Certified, ASTM E2307, ASTM E1233
Product Information
- Brand Specseal
- MFR # SC32530
- Zoro # G509017650
- UPC # 730573100080
- Country of Origin United States
- Category Fire Barrier Products
Details
Series | SC |
Container Type | Curtain wall insulation for perimeter fire containment systems |
Item | Quick Clip "U" Bracket 3.25"W Mullion 3" |
Material | Galvanized steel |
Application | Curtain Wall, |
Standards | UL Certified, ASTM E2307, ASTM E1233 |
Color | Silver |
Usage Location | Curtain Wall, |
Description
SpecSeal Quick Clip Field Installation System is designed to accelerate the installation of curtain wall insulation for perimeter fire barrier systems. The system's unique U-brackets clip onto the mullions without direct attachment by screws to support the curtain wall insulation. Self-locking fasteners secure the insulation panels in place. Each U-bracket has a receiving slot to lock an "L-shaped" stiffener channel in place without the need for mechanical attachment by screws.
- •Tested to ASTM E1233 for 100 MPH+ wind-loads
- •l components can be installed from the glass side to make glazing easier - no more flipping units
- •Meets ASTM E2307 for up to 2 hours of fire resistance
- •All components can be installed from the glass side to make glazing easier— no more flipping units
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Water Vapor Detector Tube, PK10 (6LLP)
- TAPE LOGIC Tape Logic® Number Labels, "5", 1" Circle, Fluorescent Yellow, 500/Roll (DL6755)
- 3M Safety Glasses, Clear Anti-Scratch (11819-00000-20)
- JUSTRITE 2 1/2 gal Blue Steel Type II Safety Can Kerosene (7225330)
- SPECSEAL Firestop Pipe Cast-In Device, Size 2" (CD201DK)
- SPECSEAL Firestop Spray, 5 gal. Size (FT305R)
- SPECSEAL Fire Barrier Spray, 5 gal., Off White, Pail (FT305)
- SPECSEAL Fire Barrier Sealant, 20oz, Limestone, PK12 (SIL320SL)
- SPECSEAL Fire Barrier Sealant, 10.1 oz., Red, Latex (WF310)
- SPECSEAL Fire Barrier Sealant, 20 oz., Red, Latex (WF320)
- METACAULK Fire Barrier Sealant, Caulk Gun, 10.3 oz. (66640)
- Specseal Fire Protection