Shop All Fire Barrier Products
Specseal
Quick Clip "U" Bracket 2.5"W Mullion 3
Mfr # SC25030
Zoro # G709017665
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Curtain wall insulation for perimeter fire containment systems
- Material Heat treated galvanized steel
- Color Silver
- Standards UL Certified, ASTM E2307, ASTM E1233
- Series SC
Product Information
- Brand Specseal
- MFR # SC25030
- Zoro # G709017665
- UPC # 730573100028
- Country of Origin United States
- Category Fire Barrier Products
Details
Container Type | Curtain wall insulation for perimeter fire containment systems |
Material | Heat treated galvanized steel |
Item | Quick Clip "U" Bracket 2.5"W Mullion 3" |
Color | Silver |
Standards | UL Certified, ASTM E2307, ASTM E1233 |
Series | SC |
Application | Curtain Wall, |
Usage Location | Curtain Wall, |
Description
SpecSeal Quick Clip Field Installation System is designed to accelerate the installation of curtain wall insulation for perimeter fire barrier systems. The system's unique U-brackets clip onto the mullions without direct attachment by screws to support the curtain wall insulation. Self-locking fasteners secure the insulation panels in place. Each U-bracket has a receiving slot to lock an "L-shaped" stiffener channel in place without the need for mechanical attachment by screws.
- •Tested to ASTM E1233 for 100 MPH+ wind-loads
- •l components can be installed from the glass side to make glazing easier - no more flipping units
- •Meets ASTM E2307 for up to 2 hours of fire resistance
- •All components can be installed from the glass side to make glazing easier— no more flipping units
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Cut-Resistant Sleeve, Lime (11-200)
- MCR SAFETY VF, CutRes Glves, Blk/Bl, XL, 60JA74, PR (VP92793PUXL)
- BDG Grain Cowhide Driver Keystone Thumb Lined Thinsulate C100, Size M (20-9-1581TFL-10)
- PIP Top Grain Cowhide Protector, Size 10, PR (148-4000/10)
- SPECSEAL Fire Barrier Spray, 5 gal., Off White, Pail (FT305)
- SPECSEAL Pipe Collar, 6 In., For Plastic Pipe (SSC600)
- SPECSEAL Fire Barrier Sealant, 20oz, Limestone, PK12 (SIL320SL)
- SPECSEAL Firestop Pipe Cast-In Device, Size 2" (CD201DK)
- SPECSEAL Fire Barrier Sealant, 20 oz., Rd, Caulk Tub (ES120R)
- SPECSEAL Fire Barrier Sealant, 20 oz., Red, Latex (WF320)
- 3M Fire Barrier Sealant Caulk, 4.5 gal. (150+)
- Specseal Fire Protection