Shop All Fire Barrier Products
Specseal
Quick Clip "L" Bracket 2" Thick Insulati
Mfr # SC20B
Zoro # G509017100
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Specseal
- MFR # SC20B
- Zoro # G509017100
- UPC # 730573100271
- Country of Origin United States
- Category Fire Barrier Products
Details
Item | Quick Clip "L" Bracket 2" Thick Insulati |
Description
Quick Clip In.L In. Bracket 2 In. Thick Insulati
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Work Shoes, Mens, 9.5M, Wht, Slip On, PR (4705-9.5M)
- DEX SAVIOR Mechanic Gloves, Palm Padded, Blue, Neoprene Shell, Large (MG401/L)
- EAGLE MFG Eagle Mfg 258-UI-50-FS 5Gal Type 1 Safety Can W-Funnel (258-UI-50-FS)
- AZUSA SAFETY Winter 7 ga. Thermal Acrylic Work Gloves, 3/4 Foam Latex Coating, Black, XL (LW1030)
- SPECSEAL Fire Barrier Sealant, 20 oz., Rd, Caulk Tub (ES120R)
- SPECSEAL Fire Barrier Sealant, 10.1 oz., Red, Latex (WF310)
- SPECSEAL Pipe Collar, 6 In., For Plastic Pipe (SSC600)
- SPECSEAL Firestop Spray, 5 gal. Size (FT305R)
- SPECSEAL Fire Barrier Spray, 5 gal., Off White, Pail (FT305)
- SPECSEAL Fire Barrier Sealant, 5 gal., Red (LC155)
- UNIQUE FIRE STOP PRODUCTS Core Bore Firestop System 4in (CBS-4)
- Specseal Fire Barrier Products