Shop All Fire Barrier Products
Specseal
Intumescent Wrap Strip 3/8" x 1-1/2" x 1
Mfr # SSW375-12
Zoro # G309017096
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Intumescent
- Fire Rating MISSING INFORMATION
- Application Plastic Pipe
- Color Gray
- Container Type Wrap Strips
Product Information
- Brand Specseal
- MFR # SSW375-12
- Zoro # G309017096
- UPC # 730573037966
- Country of Origin United States
- Category Fire Barrier Products
Details
Material | Intumescent |
Fire Rating | MISSING INFORMATION |
Application | Plastic Pipe |
Color | Gray |
Container Type | Wrap Strips |
Series | SSW |
Item | Intumescent Wrap Strip 3/8" x 1-1/2" x 1 |
Includes | MISSING INFORMATION |
Standards | UL Certified |
Usage Location | Plastic Pipe |
Description
SpecSeal SSW Wrap Strips are available in a variety of sizes and types to tackle any combustible penetration. SSW Wrap Strips are available in 12 ft. rolls as well as individually pre-sized strips to minimize waste and speed up installation. When installed in conjunction with restraining steel, SSW Wrap Strips are able to collapse non-metallic piping of up to 12 in. diameter!
- •RED/RED2 for Plastic piping up to 6" Trade Size
- •BLU/BLU2 for Plastic piping up to 12" Trade Size
- •Tested in a variety of construction types
- •Partners with other SpecSeal Firestop Products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Gemstone Myst Flex Y19CFC Reader Style Safety Spectacles (Y19GFGY-15)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW901 M 050)
- NOTRAX 12 ft. L x Vinyl, 1/2" Thick (406S0312BY)
- SPECSEAL Fire Barrier Sealant, 10.1 oz., Red, Latex (WF310)
- SPECSEAL Fire Barrier Sealant, 20 oz., Rd, Caulk Tub (ES120R)
- SPECSEAL Fire Barrier Sealant, 20oz, Limestone, PK12 (SIL320SL)
- SPECSEAL Fire Barrier Sealant, 20 oz., Red, Latex (WF320)
- SPECSEAL Fire Barrier Sealant, 5 gal., Red (LC155)
- SPECSEAL Firestop Spray, 5 gal. Size (FT305R)
- 3M Fire Barrier Sealant, 20 oz., Blue (150+)
- Specseal Fire Barrier Products