Shop All Fire Barrier Products
Specseal
Half Quick Clip "Z" Bracket 3" Thick Ins
Mfr # SC30H
Zoro # G709017658
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Curtain Wall,
- Color Silver
- Series SC
- Standards UL Certified, ASTM E2307, ASTM E1233
- Container Type Curtain wall insulation for perimeter fire containment systems
Product Information
- Brand Specseal
- MFR # SC30H
- Zoro # G709017658
- UPC # 730573100110
- Country of Origin United States
- Category Fire Barrier Products
Details
Application | Curtain Wall, |
Color | Silver |
Series | SC |
Standards | UL Certified, ASTM E2307, ASTM E1233 |
Container Type | Curtain wall insulation for perimeter fire containment systems |
Item | Half Quick Clip "Z" Bracket 3" Thick Ins |
Material | Galvanized steel |
Usage Location | Curtain Wall, |
Description
SpecSeal Quick Clip Field Installation System is designed to accelerate the installation of curtain wall insulation for perimeter fire barrier systems. The system's unique U-brackets clip onto the mullions without direct attachment by screws to support the curtain wall insulation. Self-locking fasteners secure the insulation panels in place. Each U-bracket has a receiving slot to lock an "L-shaped" stiffener channel in place without the need for mechanical attachment by screws.
- •Tested to ASTM E1233 for 100 MPH+ wind-loads
- •l components can be installed from the glass side to make glazing easier - no more flipping units
- •Meets ASTM E2307 for up to 2 hours of fire resistance
- •All components can be installed from the glass side to make glazing easier— no more flipping units
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Men, 14W, Gry, PR (N1343 14W)
- SIGNMISSION OSHA Notice, 3.5" Height, NOTICE Prior To Operating Forklift Safety Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-16408)
- SPECO TECHNOLOGIES Weather Resistant Strobe Flasher, Red (SFR12)
- LANDAU Lab Coat, L, White, 41 In. L (3178 WWP LRG)
- SPECSEAL Fire Barrier Sealant, 10.1 oz., Red, Latex (WF310)
- SPECSEAL Fire Barrier Sealant, 20 oz., Red, Latex (WF320)
- SPECSEAL Fire Barrier Sealant, 5 gal., Red (LC155)
- SPECSEAL Firestop Spray, 5 gal. Size (FT305R)
- SPECSEAL Fire Barrier Spray, 5 gal., Off White, Pail (FT305)
- SPECSEAL Fire Barrier Sealant, 20 oz., Rd, Caulk Tub (ES120R)
- UNIQUE FIRE STOP PRODUCTS Through Pentration Smooth Firestop Sleeve Kit 4 Inch Diameter (SF-4)
- Specseal Fire Barrier Products