Shop All Fire Barrier Products
Specseal
Fire Barrier Spray, 5 gal., Off White, Pail
Mfr # FT305
Zoro # G7156107
original price:
$551.25
9% off
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off White
- Material Silicone
- Container Type Pail
- Standards UL Classified
- Firestop Application Concrete Floor, Concrete Walls, General Purpose
Product Information
- Brand Specseal
- MFR # FT305
- Zoro # G7156107
- UPC # 730573011904
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Container Size | 5 gal |
Container Size & Type | 5 gal Pail |
Description
Fire Barrier Spray, Application Method Spray, Color Gray, Container Size 5 gal, Container Type Pail, Coverage Area 12.8 sq ft per gal @ 1/8 in, Drying Time 35 minutes, Expansion Temperature Not Applicable, Fire Rating 4 hr, Firestop Type Spray, Flame Spread Index 0, Flame Spread Rating Class A, For Material Type All Common Construction Surfaces, For Use On Curtainwall, Formulation Hybrid polymer, Maximum Service Temperature 350 Degrees F, Non-Toxic No, Paintable No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Respirator Cleaning Pads, The Big, PK50 (1001-05)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL (CEC2NV LN 48)
- STARKE Self-Retracting Lanyard, 10 ft, 310 lb Weight Capacity, Black (SRLWB-10)
- 2W INTERNATIONAL Flame Retardant Safety Vest, Large, Lime, Class 2 (FR-M7048C-2 L)
- SPECSEAL Firestop Spray, 5 gal. Size (FT305R)
- SPECSEAL Fire Barrier Sealant, 20oz, Limestone, PK12 (SIL320SL)
- SPECSEAL Pipe Collar, 6 In., For Plastic Pipe (SSC600)
- SPECSEAL Fire Barrier Sealant, 20 oz., Rd, Caulk Tub (ES120R)
- SPECSEAL Firestop Pipe Cast-In Device, Size 2" (CD201DK)
- SPECSEAL Fire Barrier Sealant, 5 gal., Red (LC155)
- METACAULK Firestop Pipe Collar, 5" H, 5" Pipe Size (66354)
- Specseal Fire Barrier Products