Shop All Fire Barrier Products
Specseal
Fire Barrier Sealant, 20 oz., Rd, Caulk Tub
Mfr # ES120R
Zoro # G5262774
product price: $21.23
/ea
$21.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Caulk Tube
- Color Red
- Fire Rating Up to 4 hr
- Firestop Application Concrete Floor, Concrete Walls, General Purpose
- Application Method Caulk Gun
Product Information
- Brand Specseal
- MFR # ES120R
- Zoro # G5262774
- UPC # 730573081044
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Container Size | 20 oz |
Description
Fire Barrier Sealant, Application Method Caulk Gun, Color Red, Container Size 20 oz, Container Type Cartridge, Drying Time 2 hr, Expansion Temperature Not Applicable, Fire Rating 4 hr, Firestop Type Sealant/Caulk, Flame Spread Index 5, Flame Spread Rating Class A, For Material Type All Common Construction Surfaces, For Use On Bottom of Wall, Floor to Floor, Floor to Wall, Head of Wall, Wall to Wall, Formulation Latex Based, Maximum Service Temperature 185 Degrees F, Non-Toxic No, Paintable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Latex Disposable Gloves, 4.5 mil Palm, Latex, Powder-Free, M ( 8 ), 100 PK, Beige (2XMC2)
- TALON TRAX Knee Boots, Size 9, 15" H, Black, Plain, PR (21DK98)
- ACCUFORM BRASS STENCILS CHARACTER SIZE 2 in NSR152 (NSR152)
- DUPONT Tyvek 400 Collared Disposable Coverall, High Density Spunbond Polyethylene, 2XL, White, 25 Pack (TD125SWB2X0025CM)
- SPECSEAL Firestop Pipe Cast-In Device, Size 2" (CD201DK)
- SPECSEAL Fire Barrier Sealant, 10.1 oz., Red, Latex (WF310)
- SPECSEAL Fire Barrier Sealant, 20oz, Limestone, PK12 (SIL320SL)
- SPECSEAL Firestop Spray, 5 gal. Size (FT305R)
- SPECSEAL Fire Barrier Sealant, 5 gal., Red (LC155)
- SPECSEAL Fire Barrier Sealant, 20 oz., Red, Latex (WF320)
- STI Fire Barrier Pathway, Orange, 4-1/2" W (EZD44S2)
- Specseal Fire Barrier Products