Shop All Fire Barrier Products
Specseal
Cast-In Firestop Device Tub Box Kit, 2
Mfr # CD201T
Zoro # G908851053
product price: $75.35
/ea
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Sleeve Device
- Standards UL Certified, ASTM E814 (UL1479), CAN/ULC-S115
- Series CD
- Color Yellow; Black
- Includes Tube, Cap, Base
Product Information
- Brand Specseal
- MFR # CD201T
- Zoro # G908851053
- UPC # 730573342091
- Country of Origin United States
- Category Fire Barrier Products
Details
Container Type | Sleeve Device |
Standards | UL Certified, ASTM E814 (UL1479), CAN/ULC-S115 |
Item | Cast-In Firestop Device Tub Box Kit,2" |
Series | CD |
Color | Yellow; Black |
Includes | Tube, Cap, Base |
Fire Rating | 3 |
Material | Polypropylene, Polyethylene, Intumescent |
Application | Blank Openings, Cables Duct, Metal Pipe. Multi Penetration, Plastic Pipe |
Usage Location | Blank Openings, Cables Duct, Metal Pipe. Multi Penetration, Plastic Pipe |
Description
Cast-In Firestop Device Tub Box Kit,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD LiqParti Protect LabCoat 4Snap KneeLen OpWrist WHT MD 30/Cs (44452)
- YOUNGSTOWN GLOVE CO Arc Flash Gloves, Goat Grain Leather, M, PR (12-3265-60-M)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK10 (86516)
- NMC Advance Turn Arrow Left Sign, TM500J (TM500J)
- SPECSEAL Fire Barrier Sealant, 20 oz., Rd, Caulk Tub (ES120R)
- SPECSEAL Fire Barrier Spray, 5 gal., Off White, Pail (FT305)
- SPECSEAL Fire Barrier Sealant, 20 oz., Red, Latex (WF320)
- SPECSEAL Fire Barrier Sealant, 10.1 oz., Red, Latex (WF310)
- SPECSEAL Firestop Pipe Cast-In Device, Size 2" (CD201DK)
- SPECSEAL Firestop Spray, 5 gal. Size (FT305R)
- 3M 9"L x 6"W Fire Barrier Self-Locking Pillows (FB-269*)
- Specseal Fire Barrier Products