Shop All Transformers
Speco Technologies
Transformer, 70V, Multiple Tap
Mfr # T7010
Zoro # G3494127
$14.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1-1/4 in
- Width 1-5/32 in
- Depth 2 5/32 in
- Power Taps @ 75V 10 W/5 W/2.5 W/1.25 W/0.625 W
- Weight (Lbs.) 0.66 lb
Product Information
- Brand Speco Technologies
- MFR # T7010
- Zoro # G3494127
- UPC # 030519130288
- Country of Origin China
- Category Transformers
Dimensions
Height | 1-1/4 in |
Width | 1-5/32 in |
Depth | 2 5/32 in |
Details
Item | Transformer |
Power Taps @ 75V | 10 W/5 W/2.5 W/1.25 W/0.625 W |
Weight (Lbs.) | 0.66 lb |
Description
Transformer 70V, Multiple Tap, Overall Height (In.) 1 1/4 in, Overall Width (In.) 1 5/32 in, Overall Length (In.) 2 5/32 in, Transformer Settings -, 10 W/5 W/2.5 W/1.25 W/0.625 W Power Taps @ 75V, Weight (Lbs.) 0.66 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Transmitter, Plastic, Black (ZBRT2)
- EATON BUSSMANN Semiconductor Fuse, FWP-B Series, 70A, Fast-Acting, 700V AC, Bolt-On (FWP-70B)
- TECHFLEX Braided Sleeving, 3.340 In., 10 ft., Black (DFN3.34BK10)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 4 In x 25 ft, Gray (6911-22-00)
- DAYTON Control Transformer, 300 VA, 80 °C, 12/24V AC, 120V AC (31EH99)
- DAYTON Control Transformer, 50 VA, 55 °C, 24V AC, 277V AC (31EH66)
- DWYER INSTRUMENTS AC Power Transformer W Brake (APT-75-1SB)
- FORNEY 115V-AC 115V-AC VOLTAGE TRANSFORMER (A-079941-00 16752)
- DAYTON Control Transformer, 100 VA, 55 °C, 12/24V AC, 120V AC (31EH95)
- ACME ELECTRIC Line Reactor, 30/24 kVA, NEMA 3R (T2527051)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, NEMA 1, Not Rated, 24V AC, 120V AC (PSH40AB10-EXT2)
- Speco Technologies Power Distribution