Shop All Subwoofer Boxes & Enclosures
Speco Technologies
Speaker with Backbox, White
Mfr # SP6MAWT
Zoro # G5358455
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Color White
- Max. Wattage 80 W
- Sensitivity (dB) 89 +/-3
- Woofer Composition Fiberglass with Rubber Surround
- Tweeter Composition Titanium
Product Information
- Brand Speco Technologies
- MFR # SP6MAWT
- Zoro # G5358455
- UPC # 030519006286
- Country of Origin China
- Category Subwoofer Boxes & Enclosures
Dimensions
Overall Width (In.) | 8 5/8 in |
Woofer Dia. (In.) | 6 1/2 in |
Tweeter Dia. (In.) | 1 in |
Overall Length (In.) | 4 1/4 in |
Overall Height (In.) | 12 in |
Details
Enclosure Color | White |
Item | Speaker with Backbox |
Max. Wattage | 80 W |
Sensitivity (dB) | 89 +/-3 |
Woofer Composition | Fiberglass with Rubber Surround |
Tweeter Composition | Titanium |
Enclosure Material | ABS Plastic |
Type | In-Wall |
For Use With | Amplifiers, Speaker Wire |
Impedance (Ohms) | 8 ohm |
Transformer Settings | 70/25V (40 W, 30 W, 15 W, 7.5 W, 5 W, 2.5 W, 1 W, 0.5 W, and 8 Ohms) |
Watt (RMS) | 40 W |
Power Taps @ 75V | .25 W, .5 W, 1 W, 15 W, 2.5 W, 30 W, 40 W, 5 W, 7.5 W |
Weight (Lbs.) | 5.5 lb |
Power Taps @ 25V | .25 W, .5 W, 1 W, 15 W, 2.5 W, 30 W, 40 W, 5 W, 7.5 W |
Frequency Response | 50Hz to 20kHz |
Description
Speaker with Backbox, In-Wall, Overall Height (In.) 12 in, Overall Width (In.) 8 5/8 in, Overall Length (In.) 4 1/4 in, Enclosure Color White, Enclosure Material ABS Plastic, Tweeter Dia. (In.) 1 in, Tweeter Composition Titanium, Woofer Dia. (In.) 6 1/2 in, Woofer Composition Fiberglass with Rubber Surround, 40 W Watt (RMS), Max. Wattage 80 W, Sensitivity (dB) 89 +/-3, Impedance (Ohms) 8 ohm, Transformer Settings 70/25V (40 W, 30 W, 15 W, 7.5 W, 5 W, 2.5 W, 1 W, 0.5 W, and 8 Ohms)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 10-5/8 x 28-17/32 in. (PA2680)
- ILC Replacement for GENERAC POWER SYSTEMS 0E42710SRV STARTER (0E42710SRV STARTER)
- AGS NiCopp Nickel/Copper Brake Line Tubing Coil, 1/4 x 50' (CNC-450)
- BUYERS PRODUCTS Marker Guide, Stud Mount, 28 In, PR (1308106)
- PYLE 8'' 400 Watt Carpeted Subwoofer Tube Enclosure System (PLTB8)
- HI-TEC 10 in. Dodge Downfire Unloaded Speaker Box Enclosure for Ford, Black (HI290639)
- POLY-PLANAR Outdoor Box Speakers, Black, 4in.D, 40W, PR (MA840-B)
- ATREND ENCLOSURES 12Tkd 12 Dual Truck Sealed (12TKD)
- AUDIO ENHANCERS 12 in. Subwoofer Enclosure for 2005-2014 Ford Mustang 2.10CU (AECTANG210C12)
- AUDIOPIPE 12 in. Woofer Dual 4 Ohm 600W RMS/1200W Max Dual 4 Ohm Voice Coils (AU566791)
- PYLE 10'' 500 Watt Bandpass Enclosure System (PLQB10)
- Speco Technologies Automotive Audio & Video