Shop All Corded Speakers
Speco Technologies
Speaker, White, 9-1/2 In.
Mfr # SP4AWETW
Zoro # G5009164
product price: $68.69
/ea
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Color White
- Max. Wattage 40 W
- Sensitivity (dB) 84 dB
- Color White
- Woofer Composition Mica/Polypropylene
Product Information
- Brand Speco Technologies
- MFR # SP4AWETW
- Zoro # G5009164
- UPC # 030519999571
- Country of Origin Taiwan, Province of China
- Category Corded Speakers
Dimensions
Overall Height (In.) | 9-1/2 in |
Tweeter Dia. (In.) | 3/4 in |
Woofer Dia. (In.) | 4 in |
Overall Width (In.) | 6 in |
Overall Length (In.) | 6-1/2 in |
Details
Item | Speaker w/Transformer |
Enclosure Color | White |
Max. Wattage | 40 W |
Sensitivity (dB) | 84 dB |
Color | White |
Woofer Composition | Mica/Polypropylene |
Tweeter Composition | Silk |
Weight (Lbs.) | 5.5 lb |
Type | Indoor/Outdoor |
Transformer Settings | 10 W & 5 W, 15 W, 20 W |
Watt (RMS) | 25 W |
Frequency Response | 75 Hz to 20 kHz |
Indoor/Outdoor | Indoor & Outdoor |
Description
Speaker w/Transformer, Indoor/Outdoor, Overall Height (In.) 9 1/2 in, Overall Width (In.) 6 in, Overall Length (In.) 6 1/2 in, Enclosure Color White, Tweeter Dia. (In.) 3/4 in, Tweeter Composition Silk, Woofer Dia. (In.) 4 in, Woofer Composition Mica/Polypropylene, 25 W Watt (RMS), Max. Wattage 40 W, Sensitivity (dB) 84 dB, Transformer Settings 10 W & 5 W, 15 W, 20 W, Frequency Response 75Hz-20kHz, Weight (Lbs.) 5.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Wrist Pillow Mouse Wrist Rest - Black (L57822US)
- EXELL BATTERY 3.7V 18650 Li-Ion 2000mAh Rechargeable Solar Light Battery (EBLI-18650C20_SOLAR)
- BANSHEE Ear Loop Earpiece, Black (CH-EM2N)
- ENERGIZER Precharged Recharg Battery, 9V, NiMh (NH22NBP)
- SPECO TECHNOLOGIES Back can, 8 In (STH8)
- SPECO TECHNOLOGIES Speaker, Rock, 6 1/2 In, Brown (SPRK65CBT)
- SPECO TECHNOLOGIES Wall Baffle With Transformer, 8 In. (WB86T)
- SPECO TECHNOLOGIES In-Ceiling Speaker, 24 in.L x 24 in.W (G86TG2X2)
- SPECO TECHNOLOGIES Driver, Universal, Gray, 80 W (SRD80T)
- SPECO TECHNOLOGIES Speakers, 6 1/2 In, In-Ceiling, PK2 (SPCBC6)
- LOGITECH Speakers, Z150, Mltmd, Black (980-000802)
- Speco Technologies Corded Speakers