Shop All Corded Speakers
Speco Technologies
Speaker, Pendant, White, 5 In, 10 W
Mfr # SP30PT
Zoro # G0496501
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Color White
- Max. Wattage 10 W
- Sensitivity (dB) 92 +/-2 dB
- Color White
- Woofer Composition Polypropylene
Product Information
- Brand Speco Technologies
- MFR # SP30PT
- Zoro # G0496501
- UPC # 030519995542
- Country of Origin China
- Category Corded Speakers
Dimensions
Height | 5.5" |
Width | 8.3" |
Woofer Dia. (In.) | 5 in |
Overall Width (In.) | 8-1/4 in |
Overall Height (In.) | 5-1/2 in |
Overall Length (In.) | 8-1/4 in |
Tweeter Dia. (In.) | 1/2 in |
Details
Item | Speaker |
Enclosure Color | White |
Max. Wattage | 10 W |
Sensitivity (dB) | 92 +/-2 dB |
Color | White |
Woofer Composition | Polypropylene |
Tweeter Composition | Mylar(R) |
Enclosure Material | ABS Plastic |
Frequency Response | 43 Hz to 20 kHz |
Impedance (Ohms) | 8 ohm |
Weight (Lbs.) | 16 lb |
Type | Pendant |
Watt (RMS) | 30 W |
Impedance | 8 Ohm |
Description
Speaker, Pendant, Overall Height (In.) 5 1/2 in, Overall Width (In.) 8 1/4 in, Overall Length (In.) 8 1/4 in, Enclosure Color White, Enclosure Material ABS Plastic, Tweeter Dia. (In.) 1/2 in, Tweeter Composition Mylar(R), Woofer Dia. (In.) 5 in, Woofer Composition Polypropylene, 30 W Watt (RMS), Max. Wattage 10 W, Sensitivity (dB) 92 +/-2, Impedance (Ohms) 8 ohm, Transformer Settings -, Frequency Response 43Hz to 20,000Hz, Weight (Lbs.) 16 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLYREST Lift N Lock Leverless Extended Keyboard Tray (KCS69510)
- DURACELL Specialty Watch Battery (D389/390PK09)
- MONOPRICE USB 2.0 Cable, 6 ft.L, Black (5438)
- TRIPP LITE Tripp Lite Portable 12,000mAh Dual-Port Mobile Power Bank USB Battery Charger with LED Flashlight (UPB-12K0-2U)
- SPECO TECHNOLOGIES Round In-Ceiling Speaker, 4", White (G46TG)
- SPECO TECHNOLOGIES Driver, Universal, Gray, 80 W (SRD80T)
- SPECO TECHNOLOGIES Grille Speaker, 6 In. (SPG66T)
- SPECO TECHNOLOGIES Weather-Resistant 8" Indoor/Outdoor Wall (SPCE8OTB)
- SPECO TECHNOLOGIES Speaker, 1.2 lb., Black, 88dB (CBS240)
- SPECO TECHNOLOGIES In-Ceiling Speaker, 24inLx3-1/2inH (G86TG2X2C)
- PYLE 8" Ceiling Coaxial (PDIC80)
- Speco Technologies Corded Speakers