Shop All Corded Speakers
Speco Technologies
Speaker, 5.25 In, Backcan, 70/25V
Mfr # SP5MAT
Zoro # G0908546
product price: $85.89
/ea
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Color White
- Max. Wattage 60 W
- Sensitivity (dB) 87 dB
- Color White
- Woofer Composition Polypropylene
Product Information
- Brand Speco Technologies
- MFR # SP5MAT
- Zoro # G0908546
- UPC # 030519266161
- Country of Origin China
- Category Corded Speakers
Dimensions
Overall Length (In.) | 9-1/2 in |
Tweeter Dia. (In.) | 1 in |
Woofer Dia. (In.) | 5-1/4 in |
Overall Width (In.) | 9-1/2 in |
Overall Height (In.) | 6 in |
Depth | 6.1" |
Details
Item | Speaker |
Enclosure Color | White |
Max. Wattage | 60 W |
Sensitivity (dB) | 87 dB |
Color | White |
Woofer Composition | Polypropylene |
Tweeter Composition | Mylar(R) |
Enclosure Material | ABS Plastic |
Watt (RMS) | 30 W |
Power Taps @ 75V | 30 W/15 W/7.5 W/5 W/2.5 W/1 W/.5 W/.25 W/8Ohm |
Impedance (Ohms) | 8 ohm |
Type | Multi Application |
Weight (Lbs.) | 4.5 lb |
Transformer Settings | 70V/25V |
Frequency Response | 57 Hz to 20 kHz |
Impedance | 8 Ohm |
Material | Plastic |
Description
Speaker, Multi Application, Overall Height (In.) 6 in, Overall Width (In.) 9 1/2 in, Overall Length (In.) 9 1/2 in, Enclosure Color White, Enclosure Material ABS Plastic, Tweeter Dia. (In.) 1 in, Tweeter Composition Mylar(R), Woofer Dia. (In.) 5 1/4 in, Woofer Composition Polypropylene, 30 W Watt (RMS), Max. Wattage 60 W, Sensitivity (dB) 87 dB, Impedance (Ohms) 8 ohm, Transformer Settings 70V/25V, 30 W/15 W/7.5 W/5 W/2.5 W/1 W/.5 W/.25 W/8Ohm Power Taps @ 75V
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 3V 1/2 AA CR14250SE High Capacity Laser Lithium Button Top Battery (EBPLC-7)
- AXIOM MANUFACTURING Axiom 12-Watt Usb Adapter For Apple (MD836LL/A-AX)
- AVAYA J179 Ip Phone Global No Pwr (700513569)
- DETEX Hardwired Flush Mount Alarm, Door Management, Beige (EAX-411SK)
- SPECO TECHNOLOGIES Extension Speaker, 1.4 lb., Black, 82dB (CBS4)
- SPECO TECHNOLOGIES 3-Way Indoor/Outdoor Speaker, 4 In, White (DMS3TSW)
- SPECO TECHNOLOGIES Back can, 8 In (STH8)
- SPECO TECHNOLOGIES 3-Way Indoor/Outdoor Speaker, 4 In, Black (DMS3TS)
- SPECO TECHNOLOGIES Speaker, Rock, 6 1/2 In, Granite (SPRK65CGT)
- SPECO TECHNOLOGIES Speaker, Transformer And Volume Control (SPG86TC)
- PYRAMID 5.25'' Marine 100 Watts Dual Cone Waterproof Stereo Speakers (MDC6)
- Speco Technologies Corded Speakers