Shop All Closed Circuit TV System Accessories
Speco Technologies
Power Convertor, 24VAC
Mfr # VID2412CONV
Zoro # G3304449
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 in
- Input Type 2 Pin Terminal Block
- For Use With Video Surveillance Cameras
- USB Slot No
- Includes DC Plug Cable
Product Information
- Brand Speco Technologies
- MFR # VID2412CONV
- Zoro # G3304449
- UPC # 30519416184
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 1 in |
Dimensions | 2-31/64 in L x 1-9/64 in W x 63/64 in H |
Overall Depth | 2 1/2 in |
Overall Width | 1 1/8 in |
Details
Item | Power Converter |
Input Type | 2 Pin Terminal Block |
For Use With | Video Surveillance Cameras |
USB Slot | No |
Includes | DC Plug Cable |
Features | AC to DC 12V Power Converter with DC Plug Cable 500 mA Max, For DC Type Cameras or Video Power Sources Conversion using AC24V for Professional CCTV Industry Installation |
Standards | NDAA Compliant |
NDAA Compliant | Yes |
Maximum Output Current | 500 mA |
Maximum Input Voltage | 24V AC |
Output Type | DC Plug |
Maximum Output Voltage | 12V DC |
Description
Power Converter, Overall Height 1 in, Overall Width 1 1/8 in, Overall Depth 2 1/2 in, Maximum Input Voltage 24V AC, Maximum Output Voltage 12V DC, For Use With Video Surveillance Cameras, Input Type 2 Pin Terminal Block, Output Type DC Plug, Features AC to DC 12V Power Converter with DC Plug Cable 500 mA Max, For DC Type Cameras or Video Power Sources Conversion using AC24V for Professional CCTV Industry Installation, Includes DC Plug Cable, Standards NDAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Precise Mouse Pad, Nonskid Repositionable Adhesive Back, 8.5x7 (MP200PS)
- ILC Replacement for Fisher Price Barbie Beach Patrol Power Wheels Compatible Battery (WX-QY87-8)
- ILC Replacement for Motorola Snn5571a (SNN5571A MOTOROLA)
- DURACELL Coppertop C Alkaline Batteries 4 pk Carded (MN1400R4ZX)
- SPECO TECHNOLOGIES Infrared LED Illuminator, 147 ft., IP66 (IR80)
- SPECO TECHNOLOGIES Wall Mount Bracket, Blk, Fits Dome Cameras (CVCWMINDT)
- SPECO TECHNOLOGIES Universal Camera Bracket, Black, Metal (CST115)
- SPECO TECHNOLOGIES Wall Plug Power Supply, 12Vdc, 2A (PSDC24)
- SPECO TECHNOLOGIES CCTV Housing, Metal, Ivory, 4-1/2 in. H (VCH401HBMT)
- SPECO TECHNOLOGIES Dome Camera Tile Flush Mount, Ceiling (DFM)
- VIVOTEK Video Server, 1-Channel, H.264, Smart Stream II (VS8100-V2)
- Speco Technologies Closed Circuit TV System Accessories