Shop All PA System Speakers
Speco Technologies
PA Weatherproof Speaker, 8-57/64"D, ABS
Mfr # SPC15RT
Zoro # G4577006
product price: $73.35
/ea
$73.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Contractor Series
- Color Khaki
- Number of Channels 0
- For Use With PA Amplifiers
- Includes Mounting Bracket, Selectable 70/25V Transformer
Product Information
- Brand Speco Technologies
- MFR # SPC15RT
- Zoro # G4577006
- UPC # 030519016278
- Country of Origin China
- Category PA System Speakers
Dimensions
Depth (In.) | 8 57/64 in |
Width (In.) | 8 51/64 in |
Height (In.) | 6 1/4 in |
Height | 6.3" |
Width | 8.8" |
Details
Item | PA Weatherproof Speaker |
Type | Contractor Series |
Color | Khaki |
Number of Channels | 0 |
For Use With | PA Amplifiers |
Includes | Mounting Bracket, Selectable 70/25V Transformer |
Output Watts | 15 W |
Material | ABS |
Power Taps @ 75V | 1 W, 3 W, 5 W, 10 W, 15 W |
Power Taps @ 25V | 0.1 W, 0.4 W, 0.6 W, 1.3 W, 5 W, 10 W, 15 W |
Impedance (Ohms) | 8 ohm |
Weight | 3.60 lb |
Description
PA Weatherproof Speaker, Contractor Series, Number of Channels 0, Material ABS, Height (In.) 6 1/4 in, Width (In.) 8 51/64 in, Depth (In.) 8 57/64 in, Power Taps @ 25V 0.1 W, 0.4 W, 0.6 W, 1.3 W, 5 W, 10 W, 15 W, Power Taps @ 75V 1 W, 3 W, 5 W, 10 W, 15 W, Output Watts 15 W, Impedance (Ohms) 8 ohm, Includes Mounting Bracket, Selectable 70/25V Transformer, For Use With PA Amplifiers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 2A CHARGER-MAINTAINER for 12V 10AH Emergency Exit Lighting Battery (MAX3497432)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Black Decker Mower CMM1200 (ML22-12335)
- MONOPRICE HDMI Cable, Std Speed, Black, 1.5ft, 28AWG (3872)
- MIGHTY MAX BATTERY 12V 55AH INT Battery Replacement for WKDC12-55C/FR-F (ML55-12INT488)
- SPECO TECHNOLOGIES PA Weatherproof Alarm Siren, 30W, 8 ohm (SA15RP)
- SPECO TECHNOLOGIES PA Weatherproof Speaker, Horn, 40W, ABS (SPC40RP)
- SPECO TECHNOLOGIES Horn, Weatherproof, 6in (SPC104)
- SPECO TECHNOLOGIES PA Weatherproof Speaker, 10"D, Aluminum (SPC30T)
- SPECO TECHNOLOGIES PA Weatherproof Speaker, 5"D, Aluminum (SPC8)
- SPECO TECHNOLOGIES PA Weatherproof Speaker, Horn, 30W, ABS (SPC15RP)
- JENSEN Bluetooth/Wi-Fi Wireless Smart Speaker (JSB-1000)
- Speco Technologies Two Way Radios & Accessories