Shop All PA Amplifiers
Speco Technologies
PA Horn, Weatherproof, White, 15 W
Mfr # SPC40RT
Zoro # G1039902
original price:
$106.89
8% off
new price: $98.19
/ea
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Enclosure Color White
- Type Weatherproof
- Max. Wattage 32 W
- Sensitivity (dB) 120 dB
- Frequency Response 250 to 15,000Hz
Product Information
- Brand Speco Technologies
- MFR # SPC40RT
- Zoro # G1039902
- UPC # 030519183406
- Country of Origin China
- Category PA Amplifiers
Dimensions
Overall Length (In.) | 13 in |
Overall Height (In.) | 11 in |
Overall Width (In.) | 6 1/2 in |
Details
Item | PA Horn |
Enclosure Color | White |
Type | Weatherproof |
Max. Wattage | 32 W |
Sensitivity (dB) | 120 dB |
Frequency Response | 250 to 15,000Hz |
Enclosure Material | ABS Plastic |
Includes | Mounting bracket |
Power Taps @ 75V | 16 W, 2 W, 32 W, 5 W, 8 W |
Transformer Settings | 70/25V |
Weight (Lbs.) | 6 lb |
Impedance (Ohms) | 8 ohm |
Power Taps @ 25V | 16 W, 2 W, 32 W, 5 W, 8 W |
Watt (RMS) | 15 W |
Description
PA Horn, Weatherproof, Overall Height (In.) 11 in, Overall Width (In.) 6 1/2 in, Overall Length (In.) 13 in, Enclosure Color White, Enclosure Material ABS Plastic, 15 W Watt (RMS), Max. Wattage 32 W, Sensitivity (dB) 120 dB, Impedance (Ohms) 8 ohm, Transformer Settings 70/25V, 16 W, 2 W, 32 W, 5 W, 8 W Power Taps @ 25V, 16 W, 2 W, 32 W, 5 W, 8 W Power Taps @ 75V, Frequency Response 250 to 15,000Hz, Weight (Lbs.) 6 lb, Includes Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Bluetooth Uhf 2 Handheld Microphone, PDWM2125 (PDWM2125)
- INFINITI Universal Remote Control (CH524)
- BATTERY CLERK AJC® Panasonic LC-R127R2PG1 12V 7Ah Sealed Lead Acid Battery (PANASONIC-LC-R127R2PG1)
- CMPLE CMPLE 688-N 16AWG CL2 Rated 2-Conductor Loud Speaker Cable- 50ft- For In-Wall Installation (688-N)
- SPECO TECHNOLOGIES a-live Kit, Amplifier and Speakers, AACEK1W (AACEK1W)
- SPECO TECHNOLOGIES Amplifer, 260W, 7-zone (PL260A)
- SPECO TECHNOLOGIES Amplifier, 30W, Contractor (PBM30)
- SPECO TECHNOLOGIES PA Amplifier, 240W, w/Tuner Module (PBM240AT)
- SPECO TECHNOLOGIES PA Horn, Weatherproof, 20W, 6 In. (ASPC20W)
- SPECO TECHNOLOGIES PA Horn, Weatherproof, Gray, 10 W (SPC10)
- SPECO TECHNOLOGIES Horn, Weatherproof, Max Wattage 25 (SPC15R)
- Speco Technologies PA Amplifiers