Shop All PA Amplifiers
Speco Technologies
PA Amplifier, 3-13/32in H, 70V, 5 Channel
Mfr # PBM240A
Zoro # G4102080
product price: $802.99
/ea
Free Shipping & Returns
$802.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type PBM-A Series
- Width 16.9"
- Length (In.) 11 3/4 in
- Height 3.4"
- Output Watts 240 W
Product Information
- Brand Speco Technologies
- MFR # PBM240A
- Zoro # G4102080
- UPC # 030519016964
- Country of Origin China
- Category PA Amplifiers
Dimensions
Width | 16.9" |
Length (In.) | 11 3/4 in |
Height | 3.4" |
Width (In.) | 16 15/16 in |
Height (In.) | 3 7/16 in |
Depth (In.) | 11 3/4 in |
Depth | 11.8" |
Details
Item | Amplifier |
Type | PBM-A Series |
Output Watts | 240 W |
Output | 70V |
Includes | AC Power Cord, IR Remote Control, Module Bay, Rack Mounting Brackets |
Channel | 5 |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Inputs | (3) Auxiliary Stereo RCA, (3) Mic XLR, 1-RS-232, AM Antenna Press Terminal, FM Antenna BNC, Telephone Terminal |
Standards | CE, FCC |
For Use With | Commercial Audio Equipment |
Description
Amplifier, PBM-A Series, Length (In.) 11 3/4 in, Width (In.) 16 15/16 in, Height (In.) 3 7/16 in, Depth (In.) 11 3/4 in, Output Watts 240 W, Output 70V, Inputs (3) Auxiliary Stereo RCA, (3) Mic XLR, 1-RS-232, AM Antenna Press Terminal, FM Antenna BNC, Telephone Terminal, Channel 5, Includes AC Power Cord, IR Remote Control, Module Bay, Rack Mounting Brackets, Standards CE, FCC, For Use With Commercial Audio Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL MixerAmp 30W SN (MA30)
- PYLE Portable Bluetooth PA Speaker and Microphone System (PPHP844B)
- BATTERY CLERK AJC® Casil CA1270 CYI 12V 7Ah Sealed Lead Acid Battery (CASIL-CA1270 CYI)
- MILWAUKEE TOOL ONE-KEY Bluetooth Tracking Tag (48-21-2301)
- SPECO TECHNOLOGIES PA Amplifier, 120W, with AM/FM Antenna (PBM120AT)
- SPECO TECHNOLOGIES Horn, Weatherproof, 11 x 8 In, 15W, 70/25V (SPC15T)
- SPECO TECHNOLOGIES Amplifier, 60W, Mixer (PMM60A)
- SPECO TECHNOLOGIES Horn, Weatherproof, 5 In (SPC6P)
- SPECO TECHNOLOGIES Amplifier, 60W, CD, Tuner (P60FACD)
- SPECO TECHNOLOGIES PA Horn, Weatherproof, White, 10 W (SPC5P)
- ROLLS MX44 PRO 4 Channel Stereo Mixer (MX44PRO)
- Speco Technologies PA Amplifiers