Shop All PA System Accessories
Speco Technologies
Microphone Receiver, Wireless, LCD
Mfr # MUHF101
Zoro # G6965323
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Depth 4 13/16 in
- Height 1 11/16 in
- Width 7 7/8 in
Product Information
- Brand Speco Technologies
- MFR # MUHF101
- Zoro # G6965323
- UPC # 030519004855
- Country of Origin Taiwan, Province of China
- Category PA System Accessories
Dimensions
Depth | 4 13/16 in |
Height | 1 11/16 in |
Width | 7 7/8 in |
Details
Item | Microphone Receiver |
Material | Plastic |
Color | Black |
Standards | CE, FCC, RoHS |
Input Voltage | 12V DC |
Frequency Response | 80 Hz to 16,000 Hz ( +/- 3 dB) |
Number of Connectors | 1 |
Type | Wireless |
Connector Type | Balanced XLR and Unbalanced 1/4 in Jack |
Display | LCD |
Includes | Power Supply |
Product Type | Wireless Microphone System Receiver |
Operating Range | 150 ft |
Description
Microphone Receiver, Wireless, Material Plastic, Color Black, Depth 4 13/16 in, Height 1 11/16 in, Width 7 7/8 in, Display LCD, Connector Type Balanced XLR and Unbalanced 1/4 in Jack, Number of Connectors 1, Frequency Response 80 Hz to 16,000 Hz ( +/- 3 dB), Input Voltage 12V DC, Standards CE, FCC, RoHS, Includes Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Vga + Serial + Usb-A Xpak For Fz-55 Mk1 (FZ-VCN551W)
- ILC Replacement for Rainin 6107-040 (6107-040 RAININ)
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 75 lb. Load Cap., Black (CP1PT)
- MIGHTY MAX BATTERY ML9-12 - 12 VOLT 9 AH SLA BATTERY - PACK OF 8 (ML9-12MP814912371)
- SPECO TECHNOLOGIES Microphone, Dynamic, Handheld (MCHH100A)
- SPECO TECHNOLOGIES 1 In/4 Out Video Distribution Amplifier (VIDDIST)
- SPECO TECHNOLOGIES Paging Microphone, Condenser (MCDT300A)
- SPECO TECHNOLOGIES Multi Room Streamer, A-Live (AS1)
- SPECO TECHNOLOGIES Mount Kit, Pendant Speaker, Corner (CMPPNDKIT)
- SPECO TECHNOLOGIES Gooseneck Microphone, Black, Sz 16 1/4 In (MGS1)
- 5 CORE 5 Core Speaker Stands Pair Tripod Tall DJ Studio Monitor 72" Pole Mount Black (SS ECO 2PK BLK WoB)
- Speco Technologies PA System Accessories