Shop All Closed Circuit TV Cameras
Speco Technologies
IP Camera, Dome, 3.6mm, White Body
Mfr # O2I562
Zoro # G0886180
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With NVR, Monitors
- Includes Built-In PoE, WDR Operation, 2-Way Audio, Micro SD Card Slot, Free DDNS, Presets
- HD Resolution 1080p
- Camera Type Color
- Camera Design Dome
Product Information
- Brand Speco Technologies
- MFR # O2I562
- Zoro # G0886180
- UPC # 030519019965
- Country of Origin Korea, Republic of
- Category Closed Circuit TV Cameras
Dimensions
Length | 3 13/32 in |
Height | 1 39/64 in |
Width | 3 13/32 in |
Focal Length | 3.60mm |
Diameter | 3 13/32 in |
Depth | 3 13/32 in |
Length (Straight Wireway) | 3 13/32 in |
Description
IP Camera,Dome,3.6mm ,White Body
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLHELMET USB A and USB C Dual Wall Charger 20W PD, White (WALL-PD-20W-A-C)
- TRIPP LITE Tripp Lite SR16SHELF Rack Mount Shelf Tablets (SR16SHELF)
- ILC Replacement for Panasonic Cr2354-1he (CR2354-1HE PANASONIC)
- SPRACHT Aura Professional UC Conference Phone, Black (CP3012)
- SPECO TECHNOLOGIES Camera, Mini-Board Type, Lens Fixed (HTINT40T1)
- SPECO TECHNOLOGIES Camera, Bullet Type, Lens Fixed (CVC627MT)
- SPECO TECHNOLOGIES Camera, Dome, White, Indoor, 2 MP Line Res. (CVC6246TW)
- SPECO TECHNOLOGIES Camera, Eyeball, 3-45/64" Dia., Fixed Lens (VLDT4W)
- SPECO TECHNOLOGIES Camera, Bullet Type, Fixed Lens, 12VDC (CVC617T)
- SPECO TECHNOLOGIES IP Camera, 2.93mm Focal L, Corner Mount (O2I605CM)
- INVID TECH IP Camera, Miniature Dome, 4MP HD Res., Wht (VIS-P4DRIR28)
- Speco Technologies Closed Circuit TV Systems & Accessories