Shop All Closed Circuit TV System Accessories
Speco Technologies
Heavy Duty Camera Bracket, Beige, Aluminum
Mfr # CST175
Zoro # G7260163
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Aluminum
- Load Capacity 3 lb
- For Use With Surveillance Cameras
- Function For Mounting Camera
Product Information
- Brand Speco Technologies
- MFR # CST175
- Zoro # G7260163
- UPC # 030519671750
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Width | 2 1/2 in |
Overall Depth | 11 in |
Details
Item | Heavy Duty Camera Bracket |
Color | Beige |
Material | Aluminum |
Load Capacity | 3 lb |
For Use With | Surveillance Cameras |
Function | For Mounting Camera |
Swivel Angle | 360 Degrees |
Body Material | Aluminum |
Standards | NDAA Section 889 Part B Guidelines |
Compatible with Series | Universal |
Mount Type | Bracket |
Compatible Surveillance Equipment | Digital Non-Network CCTV Camera, IP Camera |
Overall Load Capacity | 3 lb |
Description
Heavy Duty Camera Bracket, Mount Type Bracket, Compatible Surveillance Equipment Digital Non-Network CCTV Camera, IP Camera, Overall Depth 11 in, Compatible with Manufacturer Model Number Not Applicable, Overall Width 2 1/2 in, Overall Load Capacity 3 lb, Mounting Location Ceiling, Wall, Compatible with Grainger Part Number Not Applicable, Compatible with Series Universal, Includes Not Applicable, Color Beige, Material Aluminum, Standards NDAA Section 889 Part B Guidelines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS USB Device Interface, Scout (OH-30268984)
- 5 CORE 5 Core Tripod Mic Stand 2Pack Height Adjustable Max 59" Universal Microphone Mount w Boom Arm (MS DBL 2PCS)
- KOSS On-Ear Headphones (Black) (190238)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replacement for BRP Can-Am 300 Skandic Tundra 07-09 (YTX20L-BS620)
- SPECO TECHNOLOGIES Camera T Bar Pedestal Mount, White (CSTTBAR)
- SPECO TECHNOLOGIES HD Video Transceiver, 4-21/64 in. L (TVIUTP)
- SPECO TECHNOLOGIES Small Round Junction Box, Aluminum (CVCJBDW)
- SPECO TECHNOLOGIES Ground Loop Isolator w/Video Balun (VIDGL)
- SPECO TECHNOLOGIES Keyboard Controller, PTZ (KBDPTZ1)
- SPECO TECHNOLOGIES BNC Video Cable, 25 Ft. (BB25)
- TRIPLETT IP and HD Camera Tester, Gray/Red, Plastic (8075)
- Speco Technologies Closed Circuit TV System Accessories