Shop All HDMI Cables
Speco Technologies
HDMI Cable, 10 ft. L, Blue, Dual SHLD
Mfr # HDVL10
Zoro # G2474127
product price: $9.99
/ea
Sold in multiples of 2 for $19.98
$19.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type Standard Speed
- Jacket Material PVC
- For Use With Audio-Visual Equipment
- Connector Type HDMI Male/HDMI Male
- Color Blue
Product Information
- Brand Speco Technologies
- MFR # HDVL10
- Zoro # G2474127
- UPC # 030519009744
- Country of Origin China
- Category HDMI Cables
Dimensions
Length | 10 ft |
Conductor Size | 32 AWG |
Overall Length | 10 ft |
Description
HDMI Cable, Cable Color Blue, Overall Length 10 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 32 AWG, For Use With Audio-Visual Equipment, Jacket Material PVC, End 2 Number of Connections 1, Maximum Impedance Not Applicable, End 1 Number of Connections 1, Shielded Shielded, Shielding Material Copper, Total Number of Cables 1, Fire Rating Not Rated, End 1 Connection Type HDMI Male, Insulation Material PVC, End 2 Connection Type HDMI Male, Jacket Color Blue, Standards NDAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cat6 RJ45 180-Degree Punch Down Keystone Dual IDC_ Black (27548)
- BATTERY CLERK AJC® CSB GP12120F2, GP 12120 F2 12V 12Ah UPS Battery (GP12120F2-CSB-12V-12Ah-UPS)
- DELL Latitude 7000 7340 13.3 in. Notebook (KPYT2)
- ULTRALAST Battery Ultralast Cellular Phone/Smart Phone Charger (CEL-CHG8B)
- SPECO TECHNOLOGIES HDMI Cable, 15 ft. L, Blue, Dual SHLD (HDVL15)
- SPECO TECHNOLOGIES HDMI Cable, 3 ft. L, Blue, Dual SHLD (HDVL3)
- SPECO TECHNOLOGIES HDMI Cable, 6 ft. L, Blue, Dual SHLD (HDVL6)
- SPECO TECHNOLOGIES HDMI Cable, 25 ft. L, Blue, Triple SHLD (HDCL25)
- SPECO TECHNOLOGIES HDMI Cable, 50 ft. L, Blue, Triple SHLD (HDCL50)
- SANOXY 50 Feet HDMI-to- HDMI Gold Plated for 4K TV, Gaming Consoles (SANOXY-VNDR-HDMI-M-TO-M-50FT)
- SANOXY 50ft CL3 Rated Active High Speed HDMI Cable 4K at 60Hz 4:4:4 18Gbps 25 AWG (CBL-LDR-HM117-1150)
- Speco Technologies HDMI Cables