Shop All Corded Speakers
Speco Technologies
Extension Speaker, 1.6 lb., Black, 82dB
Mfr # AES4
Zoro # G4577161
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Color Black
- Max. Wattage 10 W
- Sensitivity (dB) 82 dB
- Color Black
- Woofer Composition Treated Paper
Product Information
- Brand Speco Technologies
- MFR # AES4
- Zoro # G4577161
- UPC # 030519191043
- Country of Origin Taiwan, Province of China
- Category Corded Speakers
Dimensions
Overall Height (In.) | 4-1/4 in |
Overall Width (In.) | 2-1/2 in |
Tweeter Dia. (In.) | 1 in |
Woofer Dia. (In.) | 12 in |
Overall Length (In.) | 5-1/2 in |
Details
Enclosure Color | Black |
Item | Extension Speaker |
Max. Wattage | 10 W |
Sensitivity (dB) | 82 dB |
Color | Black |
Woofer Composition | Treated Paper |
Enclosure Material | ABS Plastic |
Frequency Response | 150 Hz to 5 kHz |
Type | Miniature, Automotive |
Watt (RMS) | 5 W |
Impedance (Ohms) | 4 to 8 ohm |
Weight (Lbs.) | 1.6 lb |
For Use With | Amplifiers |
Includes | 10 ft Cord, 3.5mm Plug, All Angles Swivel Bracket Mount, Soft Padded Grille |
Description
Extension Speaker, Miniature, Automotive, Overall Height (In.) 4 1/2 in, Overall Width (In.) 2 1/2 in, Overall Length (In.) 5 1/2 in, Enclosure Color Black, Enclosure Material ABS Plastic, Tweeter Dia. (In.) 1 in, Woofer Dia. (In.) 12 in, Woofer Composition Treated Paper, 5 W Watt (RMS), Max. Wattage 10 W, Sensitivity (dB) 82 dB, Impedance (Ohms) 4 to 8, Frequency Response 150 Hz to 5 kHz, Weight (Lbs.) 1.6 lb, For Use With Amplifiers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Battery Replacement for Bike Master DLFP9-B Powersport (YB9A-A39)
- ACTIONTEC ELECTRONICS ScreenBeam USB Transmitter 2, SBWD200TX02 (SBWD200TX02)
- TRIPP LITE 60W Compact Usb-C Wall Charger - Gan Technology, Usb-C Power Delivery (U280-W01-60C1-G)
- EXELL BATTERY S175 Silver Oxide 7.5V Battery TR175S, MN175, A175 (S175)
- SPECO TECHNOLOGIES Weather-Resistant 8" Indoor/Outdoor Wall (SPCE8OTB)
- SPECO TECHNOLOGIES 3-Way Indoor/Outdoor Speaker, 4 In, White (DMS3TSW)
- SPECO TECHNOLOGIES In-Ceiling Speaker, Indoor, PK2 (SP6NXCTUL)
- SPECO TECHNOLOGIES In-Ceiling Speaker, 24 in.L x 12 in.W (G86TG1X2)
- SPECO TECHNOLOGIES Driver, Universal, Gray, 100 W (SRD100)
- SPECO TECHNOLOGIES Speaker, Transformer Volume Control, 6 In. (SPG66TC)
- NEXTGEN 4 in. x 10 in. Horn Tweeter 10oz Magnet (NE19320)
- Speco Technologies Corded Speakers