Shop All Corded Speakers
Speco Technologies
Driver, Universal, Gray, 80 W
Mfr # SRD80T
Zoro # G0676715
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Color Gray
- Max. Wattage 100 W
- Sensitivity (dB) 112 dB
- Color Gray
- Enclosure Material Aluminum
Product Information
- Brand Speco Technologies
- MFR # SRD80T
- Zoro # G0676715
- UPC # 030519010085
- Country of Origin Taiwan, Province of China
- Category Corded Speakers
Dimensions
Overall Height (In.) | 7 in |
Overall Width (In.) | 3-1/4 in |
Details
Enclosure Color | Gray |
Item | RMS Driver |
Max. Wattage | 100 W |
Sensitivity (dB) | 112 dB |
Color | Gray |
Enclosure Material | Aluminum |
Transformer Settings | 70V |
Weight (Lbs.) | 9 lb |
Type | Universal |
Impedance (Ohms) | 16 ohm |
Watt (RMS) | 80 W |
Frequency Response | 300 Hz to 5 kHz |
Includes | 70V Transformer |
Description
RMS Driver, Universal, Overall Height (In.) 7 in, Overall Width (In.) 3 1/4 in, Enclosure Color Gray, Enclosure Material Aluminum, 80 W Watt (RMS), Max. Wattage 100 W, Sensitivity (dB) 112 dB, Impedance (Ohms) 16 ohm, Transformer Settings 70V, Frequency Response 300 to 5000Hz, Weight (Lbs.) 9 lb, Includes 70V Transformer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 14AWG_ 15A/1875W_ 3-Prong_ B (5291)
- ACTI Bracket, Black, For Covert Cameras (PMAX-1108)
- MOTOROLA Microphone, 2-1/2" L, Plastic (PMMN4073A)
- SOLO Brief, Slim, Laptop, Bk/Orge (UBN1014)
- SPECO TECHNOLOGIES Back can, 8 In (STH8)
- SPECO TECHNOLOGIES In-Ceiling Speaker, Indoor, PK2 (SP6NXCTUL)
- SPECO TECHNOLOGIES Speaker, Rock, 6 1/2 In, Granite (SPRK65CGT)
- SPECO TECHNOLOGIES 3-Way Indoor/Outdoor Speaker, 4 In, Black (DMS3TS)
- SPECO TECHNOLOGIES Speakers, 5 1/4 In, In-Ceiling, PK2 (SPCBC5)
- SPECO TECHNOLOGIES In-Ceiling Speaker, 24 in.L x 12 in.W (G86TG1X2)
- PYLE 2" Titanium Horn Driver 8 Ohm 1-3/8" X 18 Tpi (PDS541)
- Speco Technologies Corded Speakers