Shop All Closed Circuit TV Cameras
This Product is Discontinued
Speco Technologies
Camera, Turret, Dark Gray, Day (Discontinued)
Mfr # HTINT601T
Zoro # G1611675
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With HD-TVI DVRs
- Includes Heater
- Lens Fixed
- Line Resolution 2 MP
- Power Consumption 12V DC, 500 mA/24V AC, 195 mA
Product Information
- Brand Speco Technologies
- MFR # HTINT601T
- Zoro # G1611675
- UPC # 030519005012
- Country of Origin Korea, Republic of
- Category Closed Circuit TV Cameras
Dimensions
Focal Length (mm) | 3.6 mm |
Dia. (In.) | 3 13/16 in |
Height (In.) | 4 21/32 in |
Details
Item | Camera |
For Use With | HD-TVI DVRs |
Includes | Heater |
Lens | Fixed |
Line Resolution | 2 MP |
Power Consumption | 12V DC, 500 mA/24V AC, 195 mA |
Min. Light Level (Lux) | 0.001 lux |
Voltage | 12V DC/24V AC |
Pixels | 2000(H) x 1121(V) |
Mount | Ceiling, Surface, Wall |
Display | Color |
Exposure Conditions | -4 Degrees to 140 Degrees F |
Camera Body Color | Dark Gray |
Type | HD-TVI Turret |
Illumination | Yes |
Day/Night Capable | Day |
Power Supply | Not Included |
S/N Ratio (dB) | More than 50 |
Description
Camera, For Use With HD-TVI DVRs, Includes Heater, Pixels 2000(H) x 1121(V)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.