Shop All Closed Circuit TV Cameras
Speco Technologies
Camera, Eyeball, 4-23/32" Dia., 12VDC
Mfr # VLDT3WM
Zoro # G5087789
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With DVRs
- Includes Junction Box
- Camera Design Dome
- Lens Motorized Varifocal
- Line Resolution 2 MP
Product Information
- Brand Speco Technologies
- MFR # VLDT3WM
- Zoro # G5087789
- UPC # 030519022828
- Country of Origin China
- Category Closed Circuit TV Cameras
Dimensions
Height (In.) | 3 15/16 in |
Focal Length (mm) | 2.8 to 12 mm |
Dia. (In.) | 4 23/32 in |
IR Illuminator Wavelength | 850 nm |
Overall Height | 4 in |
Maximum Focal Length | 12 mm |
Minimum Focal Length | 2.8 mm |
Overall Diameter | 4 3/4 in |
Description
Camera, Body Color White, Maximum Focal Length 12 mm, Minimum Focal Length 2.8 mm, Camera Design Dome, Maximum Viewing Angle 90 Degrees , Minimum Viewing Angle 90 Degrees , Mounting Location Ceiling, Surface, Wall, Color Display Black and White, Color, Maximum Detection Distance 65 ft, Features AHD, Analog Outputs, CVBS, CVI, Full OSD Operation Through UTC Control, IP66, Multi-Format HD Supports HD-TVI, Lens Type Varifocal, Resolution 2MP, For Use With DVRs, Housing Material Metal Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA Unison 1–4 Line Corded/Cordless System, Cordless Desk Phone (ML1100)
- ILC Replacement for Dymo S0895840 Battery (S0895840 BATTERY DYMO)
- ILC Replacement for Bell & Howell TDC Project/view Deluxe 260 replacement light bulb lamp (TDC PROJECT/VIEW DELUXE 260 BELL & HOWELL)
- CABLE WHOLESALE CableWholesale 10UM-02115BK Mini USB 2.0 Cable Black Type A Male to 5 Pin Mini-B Male 15 foot (10UM-02115BK)
- SPECO TECHNOLOGIES Camera, Mini-Board Type, Lens Fixed (HTINT40T1)
- SPECO TECHNOLOGIES Camera, Dome Type, Optical Zoom (HTPTZ20T)
- SPECO TECHNOLOGIES Camera, Bullet Type, Fixed Lens, 12VDC (CVC617T)
- SPECO TECHNOLOGIES Camera, Dome, Black, Indoor, 2 MP Line Res. (CVC6246T)
- SPECO TECHNOLOGIES Camera, Dome, White, Indoor, 2 MP Line Res. (CVC6246TW)
- SPECO TECHNOLOGIES Camera, Eyeball, 3-45/64" Dia., Fixed Lens (VLDT4G)
- DIAMOND SERIES 24CH Diamond Pro 4K NVR with 24 PoE (NVR504L-24/24P-4KS2)
- Speco Technologies Closed Circuit TV Systems & Accessories