Shop All Closed Circuit TV Cameras
This Product is Discontinued
Speco Technologies
Camera, 3-23/64 in. H, 2.8 to 12mm Focal L (Discontinued)
Mfr # HT5940T
Zoro # G4309667
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Monitors and DVRs
- Includes 3-Axis Wall or Ceiling Mount, Chameleon Cover(TM)
- Lens Auto Iris Varifocal
- Line Resolution 1000
- Power Consumption 12V DC, 450 mA/24V AC, 190 mA
Product Information
- Brand Speco Technologies
- MFR # HT5940T
- Zoro # G4309667
- UPC # 030519018265
- Country of Origin Korea, Republic of
- Category Closed Circuit TV Cameras
Dimensions
IR Illuminator Wavelength | 850 nm |
Height (In.) | 3 23/64 in |
Dia. (In.) | 4 23/32 in |
Focal Length (mm) | 2.8 to 12 mm |
Description
Camera, Features IP67 Compliant, Vandal/Tamper Resistant, WDR Operation, For Use With Monitors and DVRs, Includes 3-Axis Wall or Ceiling Mount, Chameleon Cover(TM), Pixels 1312(H) x 1069(V), IR Illuminator Wavelength 850 nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.