Shop All PA Amplifiers
Speco Technologies
Amplifier, 30W, Contractor
Mfr # PBM30
Zoro # G2541314
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Width 10.7"
- Length (In.) 10 3/4 in
- Height 3.5"
- Output Watts 30 W
Product Information
- Brand Speco Technologies
- MFR # PBM30
- Zoro # G2541314
- UPC # 030519271301
- Country of Origin China
- Category PA Amplifiers
Dimensions
Width | 10.7" |
Length (In.) | 10 3/4 in |
Height | 3.5" |
Width (In.) | 9 1/2 in |
Height (In.) | 3 1/2 in |
Depth | 9.4" |
Details
Material | Metal |
Item | Amplifier |
Output Watts | 30 W |
Color | Black |
Output | 70/25V |
Includes | Music On Hold Feature with Separate Level Control |
Inputs | (2) Mics, Auxiliary, Telephone Paging |
Standards | UL/ULC |
Description
Amplifier, Material Metal, Length (In.) 10 3/4 in, Width (In.) 9 1/2 in, Height (In.) 3 1/2 in, Output Watts 30 W, Output 70/25V, Inputs (2) Mics, Auxiliary, Telephone Paging, Includes Music On Hold Feature with Separate Level Control, Standards UL/ULC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surface-Mount Box Keystone Jack 1-Port (N082-001-WH)
- SQUIDS BY ERGODYNE Harness, Black, Large, For Barcode Scanner (3132L)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH SLA Battery for Casil Ca1240 Alarm Control System (ML5-1215)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Acme A623 - 10 Pack (ML7-12MP10361251275813)
- SPECO TECHNOLOGIES Horn, Weatherproof, 11 x 8 In, 30W (SPC30RT)
- SPECO TECHNOLOGIES Horn, Weatherproof, 11 x 8 In, 15W, 70/25V (SPC15T)
- SPECO TECHNOLOGIES Horn, Weatherproof, 5 In (SPC6P)
- SPECO TECHNOLOGIES a-live Kit, Amplifier and Speakers, AACEK1B (AACEK1B)
- SPECO TECHNOLOGIES a-live Kit, Amplifier and Speakers, AACEK1W (AACEK1W)
- SPECO TECHNOLOGIES Amplifer, 260W, 7-zone (PL260A)
- SPECO TECHNOLOGIES PA Horn, Weatherproof, Gray, 10 W (SPC10)
- Speco Technologies PA Amplifiers