Shop All Closed Circuit Cameras and Recorders
Speco Technologies
8 Ch Wall Mount 4K NRL with 6TB HD
Mfr # N8WNRL6TB
Zoro # G9205229
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Frames Per Second 30 fps
- Hard Drive Size 6 TB
- Width 11.5 Inches
- Number of Channels 8
- Resolution 4K
Product Information
- Brand Speco Technologies
- MFR # N8WNRL6TB
- Zoro # G9205229
- UPC # 30519029353
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Hard Drive Size | 6 TB |
Width | 11.5 Inches |
Height | 15 Inches |
Depth | 3.5 Inches |
Details
Max. Frames Per Second | 30 fps |
Number of Channels | 8 |
Resolution | 4K |
Voltage | 48 V DC |
Connection | Wired |
Color | Tan |
Features | 4K, EZ Search, Object Detection, 2-Way Audio, S.M.A.R.T. |
For Use With | IP Network Video Cameras |
Video Compression Format | H.264, AVI, H.265 |
Capacity | 6TB |
# Of Channels | 8 |
Smart Analysis | Abandoned Object & Missing Object Detection, Line Crossing |
DDNS | Free US-Based |
Compression | H.265 |
Description
EZ Wizards for ease of use & setup; Real time recording up to 8MP resolution (4K) at 30fps; H.265 compression - Store up to 2x more than H.264!; Built-in PoE ports for all channels for easy installation; 1 SATA port for up to 14TB of storage; 4K HDMI out and VGA monitor output; Object and line crossing detection and alerts(w/Speco smart analytic cameras); Smart Search - Specify a region on the camera view and search on changes in that area*; 2-way audio communication; Free US-based DDNS and P2P services; Remote viewing via web browser, Apple TV, Amazon TV, or your mobile device; Easy video exporting via USB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Briggs Stratton P2000 - 12 Pack (ML5-12MP1221813110035281)
- ZORO SELECT Wrist Rest, Gel, Blk (3CPX3)
- DURACELL Coppertop 9V Alkaline Battery, 9V DC, 12 Pack (MN1604BKD)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replaces Vector VEC022APC Jump Starter (ML22-123614)
- SPECO TECHNOLOGIES Intensifier(R) 2Mp Bullet Ip Camera With (O2IB68M)
- SPECO TECHNOLOGIES Hd-Tvi 2Mp Dome Camera, 2.8-12mm, White (HLED33DTW)
- SPECO TECHNOLOGIES Corner Camera, Hd-Tvi Intensifier, 3.6mm (CVC605CMT1)
- SPECO TECHNOLOGIES 8 Ch Wall Mount 4K NRL with 4TB HD (N8WNRL4TB)
- SPECO TECHNOLOGIES Hd-Tvi 2.2Mp Pinhole Camera, 3.7mm (HT7PHT)
- SPECO TECHNOLOGIES Bullet Camera 5MP HD-TVI w/Junction Box, 2.8mm Lens (HTB5TG)
- LTS Network Video Recorder, 32 Camera Inputs (LTN8932)
- Speco Technologies Closed Circuit TV Systems & Accessories