Shop All Closed Circuit Cameras and Recorders
Speco Technologies
8 Ch Wall Mount 4K NRL with 4TB HD
Mfr # N8WNRL4TB
Zoro # G9205317
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Frames Per Second 30 fps
- Hard Drive Size 4 TB
- Width 11.5 Inches
- Number of Channels 8
- Resolution 4K
Product Information
- Brand Speco Technologies
- MFR # N8WNRL4TB
- Zoro # G9205317
- UPC # 30519029346
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Hard Drive Size | 4 TB |
Width | 11.5 Inches |
Height | 15 Inches |
Depth | 3.5 Inches |
Details
Max. Frames Per Second | 30 fps |
Number of Channels | 8 |
Resolution | 4K |
Features | 4K, EZ Search, Object Detection, 2-Way Audio, S.M.A.R.T. |
Color | Tan |
Connection | Wired |
Video Compression Format | H.264, H.265, AVI |
For Use With | IP Network Video Cameras |
Capacity | 4TB |
# Of Channels | 8 |
Smart Analysis | Abandoned Object & Missing Object Detection, Line Crossing |
Compression | H.265 |
DDNS | Free US-Based |
Description
EZ Wizards for ease of use & setup; Real time recording up to 8MP resolution (4K) at 30fps; H.265 compression - Store up to 2x more than H.264!; Built-in PoE ports for all channels for easy installation; 1 SATA port for up to 14TB of storage; 4K HDMI out and VGA monitor output; Object and line crossing detection and alerts(w/Speco smart analytic cameras); Smart Search - Specify a region on the camera view and search on changes in that area*; 2-way audio communication; Free US-based DDNS and P2P services; Remote viewing via web browser, Apple TV, Amazon TV, or your mobile device; Easy video exporting via USB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE XLR 3P Microphone Connector- Male (202402)
- KINESIS Freestyle2 Palm Suppor (AC806PS-BLK)
- ILC Replacement for Defibtech Dbp-1400 (DBP-1400 DEFIBTECH)
- PROMOUNTS Full Motion TV Wall Mount for TVs 42 in. - 75 in. Up to 80 lbs (FSA64)
- SPECO TECHNOLOGIES 16 Channel 4K H.265 NVR with PoE and 1 SATA- 6TB NDAA Compliant (N16NRN6TB)
- SPECO TECHNOLOGIES 8 Channel 4K H.265 NVR with PoE and 1 SATA- 6TB NDAA Compliant (N8NRN6TB)
- SPECO TECHNOLOGIES CCTV Camera Fixed Lens, Focal L 2.2mm (CLB2.2)
- SPECO TECHNOLOGIES Corner Camera, Hd-Tvi Intensifier, 3.6mm (CVC605CMT1)
- SPECO TECHNOLOGIES Facial Recognition IP 2MP Bullet Camera, 7-22mm Motorized Lens (O2BFRM)
- SPECO TECHNOLOGIES 8 Ch Wall Mount 4K NRL with 6TB HD (N8WNRL6TB)
- VITEK Camera, Dome, Color, 12V DC (VTD-THD5R2)
- Speco Technologies Closed Circuit TV Systems & Accessories