Shop All Conduit Fittings
Specified Technologies Sti
EZPATH FIRE-RATED DEVICE KIT, INCLUDES WALL PLATES & LABELS
Mfr # EZDP33FWS
Zoro # G1199336
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Overall Length 15-1/2 in
- Height (In.) 4 in
- Width 4 in
- Material Galvanized Steel
Product Information
- Brand Specified Technologies Sti
- MFR # EZDP33FWS
- Zoro # G1199336
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 15-1/2 in |
Height (In.) | 4 in |
Width | 4 in |
Details
Color | Orange |
Material | Galvanized Steel |
Type | Fire Stop |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Blue Grommet), 10PK (SR75A450)
- ANDERSON POWER PRODUCTS Blue Housing, 350A (122308-001)
- INTERMATIC Timer, Spring Wound (FD32H)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (QO240)
- TECTITE ELECTRICAL BY APOLLO 1/2 in. Non-Metallic Water Tight Push-to-Connect Elbow Connector Jar (6-Pack), 6PK (ELME126JR)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 18 in. (EXGJH-218)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1/2 (EYSEF50)
- CALBRITE Grounding Hub, 1-1/4in, 1-31/32inL, 316 SS (S61200LTV2)
- RACO Reducing Bushing, 2" to 1-1/4" Conduit Sz (1155)
- RACO Set Screw Connector, 1/2" Conduit, Zinc (2634)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 2" Trade (235-SR)
- Specified Technologies Sti Conduit Fittings