Shop All Conduit Fittings
Specified Technologies Sti
EZ-PATH SERIES 44+ FIRE-RATED, PATHWAY DEVICE KIT W/WALL, PLATES
Mfr # EZDP44S2
Zoro # G1203378
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Overall Length 14-1/4 in
- Width 8-1/4 in
- Material Galvanized Steel
- Type Fire Stop
Product Information
- Brand Specified Technologies Sti
- MFR # EZDP44S2
- Zoro # G1203378
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 14-1/4 in |
Width | 8-1/4 in |
Height (In.) | 6-1/2 in |
Details
Color | Orange |
Material | Galvanized Steel |
Type | Fire Stop |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Elbow Inside Nm Wht (NMW7)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 110A, 600V AC, Non-Indicating (TRS110R)
- ABB OT16F3, SWITCH NF 3P 16A UL508 (OT16F3)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80 °C (9070T200D37)
- RACO Compr Connector, Rgd/Imc, 2", Insul, Stl (3808RAC)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Weathertight Hub (WTH250)
- ABB Steel City LT202-1 Liquidtight Connector, 3/4 in 0.56 in Threaded, Zinc (91627)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 15 in. (EXGJH-215)
- RACO Rgd/Imc Hub, 3", Insul Die Cast Zinc (1712)
- RACO Reducing Washer, 2-1/2" to 1-1/2" Conduit (1382)
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 1-1/4'' Reducing Washer, 10PK (RW94)
- Specified Technologies Sti Conduit Fittings