Shop All Conduit Fittings
Specified Technologies Sti
EZ-PATH FIRE-RATED "MINI", DEVICE KIT- SERIES 22, 1.54" X 1.54" X 10.5
Mfr # EZD22
Zoro # G1195346
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Overall Length 14 in
- Width 3-1/4 in
- Type Fire Stop
- Height (In.) 2 in
Product Information
- Brand Specified Technologies Sti
- MFR # EZD22
- Zoro # G1195346
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 14 in |
Width | 3-1/4 in |
Height (In.) | 2 in |
Details
Color | Orange |
Type | Fire Stop |
Material | Galvanized Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (16342-W)
- SQUARE D Pump Pressure Switch 20-40Psi (FSG2J20M4BP)
- NOARK Timer Multi, 24-240V, 0-10H, Spdt (8552A240)
- SCHNEIDER ELECTRIC Controller, 12 to 24VAC/DC (TM171ODM22R)
- RACO Grounding Connector, 1 In., Malleable Iron (3544-3)
- RACO Set Screw Connector, For EMT Conduit (2604)
- L.H. DOTTIE L.H. Dottie 3'' No Thread Coupling (NTC300)
- INDUSTRIAL MRO 841206 Seal Assembly 34In Conduit Fitting 2378613, 2378613 (2378613)
- RACO Insulated Connector, 1/2 In., Straight (3512RAC)
- KILLARK Bushing, Reducing (R-21)
- RACO Insulating Bushing, 3-1/2", Plastic (1414)
- Specified Technologies Sti Conduit Fittings