Shop All Cable Sleeves
Specified Technologies Sti
2" FIRESTOP SLEEVE WITH, ESCUTCHEON PLATES,
Mfr # FS201
Zoro # G3728612
product price: $65.19
/ea
Sold in multiples of 25 for $1,629.75
$1,629.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Thick Steel
- Length 12.25 in
- Width 4.25 in
- Color Silver
- Type Fire Stop
Product Information
- Brand Specified Technologies Sti
- MFR # FS201
- Zoro # G3728612
- Country of Origin Unknown
- Category Cable Sleeves
Dimensions
Length | 12.25 in |
Width | 4.25 in |
Size | 2" |
Depth | 2" |
Details
Material of Construction | Thick Steel |
Color | Silver |
Item | Cable Firestop Sleeve |
Type | Fire Stop |
Product Line | SpecSeal Ready |
Product Material | Steel |
Cable Manager Type | Cable Firestop Sleeve |
Product Name | 2" (51 mm) Sleeve |
Product Type | Cable Protection |
Package Contents | 2" (51 mm) Sleeve , Large Escutcheon Plates, Gaskets, Putty |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Electrical Box, 18 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (EZ18CNR)
- SQUARE D Miniature Circuit Breaker, EDB Series 110A, 3 Pole, 277/480V AC (EDB34110)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 3R; 4; 12, Hinged (N412161606C)
- KABELSCHLEPP Mtg Bracket Set, Varitrak(R), Steel, 55mm (S0950 MB4)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/2" Inside Diameter - 100' Length - Black (BSSCE0.50-100)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.25" x 10ft- Gray (BS-J-SCW-125-10-GY)
- TECHFLEX Braided Sleeving, 0.125 In., 100 ft., Black, Standards: UL RECOGNIZED (PTN0.13BK100)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1.25" x 25ft- White (BSRW-J-125-25-WT)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-050-250)
- TECHFLEX Thermashield Tube, 1/2", Silver (TTN0.50SV10)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-150-10)
- Specified Technologies Sti Cable Sleeves