Shop All Wall Plates
Specified Technologies Sti
1 PAIR (2) SINGLE WALL PLATES, WITH WALL LABELS, EZPATH ACCESSORY
Mfr # EZP133W
Zoro # G0183103
product price: $32.19
/ea
Sold in multiples of 3 for $96.57
$96.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Galvanized Steel
- Width 6 in.
- Length 2 in.
- Type Fire Stop
Product Information
- Brand Specified Technologies Sti
- MFR # EZP133W
- Zoro # G0183103
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Width | 6 in. |
Length | 2 in. |
Height | 10 in. |
Details
Color | Silver |
Material | Galvanized Steel |
Type | Fire Stop |
Firestop Device Type | Fire-Rated Pathway |
Composition | Galvanized Steel, Intumescent |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Round Floor Box Pvc 1-1/4In Nps Cvr Slt (E97SSRS)
- PANDUIT 8-1/2" L, 3/16" W, Black Plastic Cable Tie, Package quantity: 500 (BC2S-S10-D0)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200HI)
- EATON Switch Knob, Extended Lever, Yellow, 30mm (10250TLY)
- FASTTRACK Single Gang 1.5in Grommet Wall Plate - Brushed Aluminum (FA56984)
- MULBERRY Cover plate: Switches/push buttons/dimmers/venetian blind SWITCH GUARD (40460)
- LEVITON White 1 gang Thermoset Plastic Wall Plate (80401-2AW)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86151)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, White (905-0PSE1-00W)
- LEVITON Dimmer Switch Renii Plate-1N0W-Fins0W (AWP0F-10W)
- JR PRODUCTS Double Wall Plate - Black (J45-12885)
- Specified Technologies Sti Lighting Controls