Shop All Cup Grinding Wheels
Specialty Diamond
4 Inch Double Row Segmented Diamond Cup Grinding Wheel
Mfr # 4SDRCW
Zoro # G604401903
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver & Yellow
Product Information
- Brand Specialty Diamond
- MFR # 4SDRCW
- Zoro # G604401903
- UPC # 645710010880
- Country of Origin China
- Category Cup Grinding Wheels
Details
Color | Silver & Yellow |
Description
Specialty Diamond’s Diamond Cup Wheels are designed to be used on small and large angle grinders. Double row segment design is formulated with high-grade diamond and unique bond matrix for fast and aggressive grinding. The high diamond concentration provides for a faster cut rate while the high quality of the diamonds provides longer blade life. The consistent diamond distribution and concentration provide high performance. A double row of diamonds on these blades provides for heavy material removal and provides longer life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Cutting Wheel 7"X1/8"X5/8" DM - A30S Original (616333000)
- 3M Roloc Disc Pad TS and TSM 28578, Hard 4in (28578)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 4-1/2x 1/4 x 5/8-11 24 Grit Alum. Oxide (20163)
- ARC ABRASIVES Belt Predator 2 X 17-3/4 60, 2" W, 17-3/4" L, 60 Grit, Predator (71-020017705)
- SPECIALTY DIAMOND 4 Inch Diamond Turbo Cup Wheel 5/8 Inch x 11 Threads Aluminum Body (4ATCW)
- SPECIALTY DIAMOND 4 Inch Double Row 9 PCD Segmented Diamond Cup Grinding Wheel (4PCDCW)
- NORTON ABRASIVES Flaring Cup Grinding Wheel, ZA, 6 in. Dia (66253198586)
- NORTON ABRASIVES Flaring Cup Wheel, Type 11, Face Dia. 6 In (66253146922)
- NORTON ABRASIVES 6" dia 2" thick 5/8" arbor Gemini Flaring Cup Wheel (66252809608)
- DIAMOND PRODUCTS DIAMOND PRODUCTS 22419 Deluxe-Cut Turbo Cup Grinder, 5/8-11 in Arbor, Diamond, 4 in Dia (22419)
- WALTER SURFACE TECHNOLOGIES 4 in. Hp Cup Wheel For Concrete (12B004)
- Specialty Diamond Cup Grinding Wheels