Shop All Back Up Pads
Specialty Diamond
3 Inch Backer Pad for Diamond Polishing, 5/8 Inch x 11 Threads (3PADADAPT)
Mfr # PP30
Zoro # G904392475
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black & Golden
- Material Rubber & Brass
Product Information
- Brand Specialty Diamond
- MFR # PP30
- Zoro # G904392475
- UPC # 645710006005
- Country of Origin China
- Category Back Up Pads
Details
Color | Black & Golden |
Material | Rubber & Brass |
Description
Superior Pads and Abrasives PP30 3 Inch Backer Pad for Diamond Polishing, 5/8 Inchx11 Threads (3PADADAPT). This backing pad is used with different diamond grit polishing pads. Wet diamond polishing pads are used with wet polishers or wet grinders. It is flexible and can polish either contoured surface like Ogee, Full Bull nose, Half Bull nose, Bevel, Demi or flat surface. It is recommended to always use with water at rpm 2200 for best results. RPM may vary depending on stones and its hardness with a 4500 max RPM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Fiber Disc, 7" dia., 7/8" Hole Mount, Brown (66623357285)
- MIRKA Sponge 2-Sided 4.75"X3.75"X.50" P400 (1351-400)
- SUPERIOR ABRASIVES Flap Wheel, 1-3/16x1/8x1/8, A/O, Grit 80 (A010012)
- COBRA CARBIDE Carbide Burr, Single Cut Shape F Regular Length, SF-1, 1/4 (10843)
- SPECIALTY DIAMOND 4 Inch Diamond Polishing Pad Set Includes Rubber Hook & Loop Backing Pad (E4PADSET) (E4SET)
- SPECIALTY DIAMOND 5 Inch Rubber Backing Pad with Hook & Loop and 5/8 Inch-11 Female Brass Nut (5PADADAPT) (PP50)
- SPECIALTY DIAMOND 4 Inch Dia Semi Flexible Rubber Backing Pad with Hook & Loop and 5/8 Inch-11 Female Brass Nut (PP40)
- SPECIALTY DIAMOND 7 Inch Rubber Backing Pad with Hook & Loop and 5/8 Inch-11 Female Brass Nut (7PADADAPT) (PP70)
- SPECIALTY DIAMOND 4 Inch Aluminum Backer for BR Triad Polisher (BRTRBACKER) (PP40A)
- ZORO SELECT Disc Backup Pad, 3" dia., 20,000 Max. RPM (08834164949)
- 3M Fiber Disc Backup Pad, 7 in Dia, PK10 (88657)
- Specialty Diamond Back Up Pads