Special Lite

Special Lite SPK-710-BLK Springfield Direct Burial Mailbox Post; Black


product price: $321.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

The Springfield Series Mailbox Post is a 4" x 4" x 78" smooth square post with decorative finial and mailbox mounting arm. Made of durable aluminum construction with a powder coated finish. Direct Burial Installation required.

Features
  • Springfield Direct Burial Mailbox Post
  • Durable Powder Coated Finish
  • All mounting hardware included
  • Made with high quality material
  • Includes sculpted, cast aluminum surface mount base
Specifications
  • Color: Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.