Shop All Mailboxes
Special Lite
Special Lite SCS-1014-SPK-710-SW Savannah Curbside with Springfield Mailbox Post; Swedish Silver
Mfr # SCS-1014_SPK-710-SW
Zoro # G503781533
product price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Special Lite
- MFR # SCS-1014_SPK-710-SW
- Zoro # G503781533
- UPC # 92776128125
- Country of Origin China
- Category Mailboxes
Description
Combining quality and economy the Savannah Curbside Mailbox features a deeply cut, ornate aluminum door on an aluminum body for maximum rust resistance. The Savannah's Powder Coated base finish will not peel or fade in the elements for a lifetime of maintenance use. The Springfield Series Mailbox Post is a 4" x 4" x 78" smooth square post with decorative finial and mailbox mounting arm. Made of durable aluminum construction with a powder coated finish. Direct Burial Installation required.
Features- Savannah Curbside with Springfield Mailbox Post
- All mounting hardware included
- Made with high quality material
- Includes sculpted, cast aluminum surface mount base
- Color: Swedish Silver
- Weight: 37 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Frctn Lid Sprt Right Brs (N208-652)
- TOSHIBA Black Toner Cartridge 106.6K YLD (T6518)
- WESTCOTT Replacement Blade, Westcott Trimair, Gray (15263)
- US CARGO CONTROL Quilted Door Cover (DC10122)
- SPECIAL LITE Special Lite SCC-1008-SPK-710-BLK Classic Curbside with Springfield Mailbox Post; Black (SCC-1008_SPK-710-BLK)
- SPECIAL LITE Special Lite SCB-1015-SPK-679-CP Berkshire Curbside with Richland Mailbox Post; Copper (SCB-1015_SPK-679-CP)
- SPECIAL LITE Classic Curbside with Richland Mailbox Post, Copper (SCC-1008_SPK-679-CP)
- SPECIAL LITE Kingston Curbside with Springfield Mailbox Post, Copper (SCK-1017_SPK-710-CP)
- SPECIAL LITE Special Lite SCB-1015-SPK-591-VG Berkshire Curbside with Tacoma Mailbox Post Unit; Verde Green (SCB-1015_SPK-591-VG)
- SPECIAL LITE Floral Mailbox Post, Copper (450-CP)
- SOLAR GROUP Mailbox Gentry Combo Mch (GGC1M00AM)
- Special Lite Mailboxes & Accessories