Special Lite

Special Lite SCC-1008-SPK-710-BLK Classic Curbside with Springfield Mailbox Post; Black


product price: $587.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Special Lite
  • MFR # SCC-1008_SPK-710-BLK
  • Zoro # G003781453
  • UPC #
    92776127982
  • Country of Origin China
  • Category Mailboxes

Description

The traditional shape of our Classic Curbside Mailbox is the only thing this mailbox has in common with a standard hardware store mailbox. The solid cast aluminum construction, with 20% thicker walls than our competitors, provides added strength and the powder coated finish will maintain a lifetime of beauty. The Springfield Series Mailbox Post is a 4" x 4" x 78" smooth square post with decorative finial and mailbox mounting arm. Made of durable aluminum construction with a powder coated finish. Direct Burial Installation required.

Features
  • Classic Curbside with Springfield Mailbox Post
  • Durable Powder Coated Finish
  • All mounting hardware included
  • Made with high quality material
  • Includes sculpted, cast aluminum surface mount base
Specifications
  • Color: Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.