Special Lite

Special Lite SCB-1015-SPK-590-BLK Berkshire Curbside with Bradford Surface Mount Mailbox Post; Black


product price: $656.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Special Lite
  • MFR # SCB-1015-SPK-590-BLK
  • Zoro # G803781455
  • UPC #
    92776128453
  • Country of Origin China
  • Category Mailboxes

Description

The Berkshire Curbside Mailbox presents an impressive face. The one piece cast aluminum door features deeply cut details with a rich, leather grain textured panel. The stainless steel spring hinge and magnetic catch will keep the door secure and the rust proof cast aluminum body construction creates a weather resistant mailbox. The Bradford Mailbox Post is 3" O/D x 58" Smooth Aluminum Pole with a 26" x 8" Dia. Wrap Around Base. The mailbox is attached to a top mount bracket.

Features
  • Berkshire Curbside with Bradford Surface Mount Mailbox Post
  • Made with high quality material
  • Includes sculpted, cast aluminum surface mount base
Specifications
  • Color: Black
  • Weight: 36 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.