Special Lite Products SPK-720-BLK Wellington Direct Burial Mailbox with Post Smooth Square Decorative Aluminum
Mfr # SPK-720-BLK
Zoro # G403797108
Product Information
- Brand Special Lite Products
- MFR # SPK-720-BLK
- Zoro # G403797108
- UPC # 92776141803
- Country of Origin China
- Category Mailboxes
Description
The traditional square mailbox post design with a decorative upgrade! Sturdy with clean lines theWellington post fits perfectly with any style of home architecture. Quick and easy direct burial will make assembly simple. No wood post needed! This is not a sleeve like many other companies use. This is a single 3" x 3" aluminum sturdy bodied post capped with a pyramid topper. The contemporary aluminummounting bracket easily attaches to the post and will accommodate all Special Lite mailboxes as well as most others. Like all of our mailbox posts, the Wellington is manufactured from rust-proof cast aluminum. The durable powder coat finish will keep your mailbox post looking vibrant and beautiful on your street for years to come. The fusion of simplicity and durability of the Wellington post give your home a curbside accent that you can enjoy for a lifetime.
Features- Made of Aluminum - will not rust
- Durable Powder Coated Finish
- Manufactured from rust aluminum with a premium powder coat
- Direct burial installation
- Will accommodate all Special Lite mailboxes as well as most others
- All screws, hinges, and like parts are stainless steel giving quality in the smallest details
- Stunning first impression, providing curb appeal and beauty to your home
- Color: Black, copper, Swedish silver, white, hand rubbed bronze, verde green
- Collection: Wellington
- Height: 83 in.
- Depth: 25 in.
- Width: 10 in.
- Length: 25 in.
- Style: Traditional
- Material: Aluminum
- Weight: 21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Replacement Punch Head (A7074865E)
- PAPER MATE Mirado Black Warrior Pencil, HB (#2), Black Lead, Black Barrel, PK12 (2254)
- NATIONAL 9.25 x 11.75" Quadrille Composition Book (43648)
- FULTON Fulton Executive Hutch (FL682)
- SPECIAL LITE PRODUCTS Special Lite Products SPK-720-CP Wellington Direct Burial Mailbox Post with Smooth Square Decorative Aluminum (SPK-720-CP)
- SPECIAL LITE PRODUCTS Floral Curbside Mailbox with Two Doors, White (SCF-1003-TD-WH)
- SPECIAL LITE PRODUCTS Berkshire Curbside Mailbox with Side Numbers - Copper (SCB-1015-MP-CP)
- SPECIAL LITE PRODUCTS Contemporary Vertical Mailbox, Mocha (SVC-1002-MOC)
- SPECIAL LITE PRODUCTS Special Lite Products SCB-1015-MP-ORB Berkshire Curbside Mailbox with Side Numbers; Oil Rubbed Bronze (SCB-1015-MP-ORB)
- SPECIAL LITE PRODUCTS Special Lite Products SCB-1015-MP-WH Berkshire Curbside Mailbox with Side Numbers; White (SCB-1015-MP-WH)
- HILLMAN Hillman Group 841484 3 in. Black Glossy Vinyl Die-Cut Adhesive Number - 0 - 6 Piece (841484)
- Special Lite Products Mailboxes