Special Lite Products SHN-1006-YEL Mid Modern Nash Horizontal Mailbox; Yellow
Mfr # SHN-1006-YEL
Zoro # G803797999
Product Information
- Brand Special Lite Products
- MFR # SHN-1006-YEL
- Zoro # G803797999
- UPC # 92776140752
- Country of Origin China
- Category Mailboxes
Description
Simple and beautiful meet the avant-garde with our Nash Horizontal Mailbox. The smooth geometric styling accented with a simple decorative sunrise setting embossed into the handle is brought to new life with the mid-century finish options. This mailbox creates a budget friendly means of updating your home or front porch with a first-rate quality product. The durable retro powder coat finish will keep your mailbox looking vibrant and beautiful for years to come while the door closure will protect your mail from rainy weather keeping it dry inside. All types and sizes of magazines, letters, envelopes can fit easily inside the enclosure. Matching newspaper scroll arms are included as an accessory, for optional use. Beautifully solid, new age, and attractive!
Specifications- Color: Yellow
- Height: 8 1/4"
- Depth: 3 3/4"
- Width: 16"
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Desk Caddy Organizer, Black (38904)
- PILOT Retractable Gel Roller Ball Pen, Fine 0.7 mm, Black PK12 (PIL31332)
- ADVANTUS Panel Wall Clips, Jumbo, 60 Sheet Capacity, 10/BX, Assorted 10PK (AVT75341)
- NEENAH PAPER Neenah Card Stock Bright White, White, 100PK (WAU91901)
- SPECIAL LITE PRODUCTS Special Lite Products SCD1008BLU-SPK720IVR-VN Mid Modern Dylan Curbside Mailbox & Post; Blue (SCD1008BLU_SPK720IVR_VN)
- SPECIAL LITE PRODUCTS Special Lite Products SCB-1015-ORB Berkshire Curbside Mailbox; Oil Rubbed Bronze (SCB-1015-ORB)
- SPECIAL LITE PRODUCTS Kingston Curbside Mailbox with Tacoma Mailbox Post Unit - Copper (SCK-1017_SPK-591-CP)
- SPECIAL LITE PRODUCTS Special Lite Products SCS-1014-ORB Savannah Curbside Mailbox; Oil Rubbed Bronze (SCS-1014-ORB)
- SPECIAL LITE PRODUCTS Special Lite Products SCC-1008-WH Classic Curbside Mailbox; White (SCC-1008-WH)
- SPECIAL LITE PRODUCTS Berkshire Curbside Mailbox with Front Numbers, Oil Rubbed Bronze (SCB-1015-FN-ORB)
- ARCHITECTURAL MAILBOXES Mailbox, Black, Powder Coated, 1 Doors, Surface/Post, Heavy Duty (5560B-R-10)
- Special Lite Products Mailboxes & Accessories