Special Lite Products SCD-1008-WIN Mid Modern Dylan Curbside Mailbox; Wine
Mfr # SCD-1008-WIN
Zoro # G303797963
Product Information
- Brand Special Lite Products
- MFR # SCD-1008-WIN
- Zoro # G303797963
- UPC # 92776140479
- Country of Origin China
- Category Mailboxes
Description
The Dylan mailbox gives a modern appearance with a functional design and mid-century style. The Dylan is a beautifully unique mailbox because of its revived stylish design and solidly made construction. The 1960s inspired finish combines with a cast aluminum body that is durable and creates an in-fashion addition to your front yard. The stainless-steel spring hinge and strong magnetic door latch will keep the door secure while the rust proof cast aluminum, powder coated body construction creates a weather resistant mailbox. Roomy and spacious, the Dylan will fit your important mail, documents, packages and keep them dry. The housing around the flag is finished to match the body and will ensure the flag will stay upright to signify pickup at your mailbox. The new-fashioned look and durability of the Dylan come together give your home a curbside accent that you can enjoy for a lifetime.
Features- Manufactured from rust free aluminum with a premium powder coated finish for a lifetime of service
- Screws, hinges, and hardware parts are stainless steel giving quality in the smallest details
- Stunning first impression for your home, providing curb appeal and beauty to your front yard
- Color: Wine
- Height: 10"
- Depth: 20"
- Width: 8 3/4"
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 300 x 1.5 lb., Painted (10189)
- COMPENDIUM Tickle Monster Laughter Book & Mitts Kit (9781932319835)
- AVERY Avery® Ready Index® Table of Contents Dividers 11127, Jan-Dec, 12-Tab Set (7278211127)
- CARTERS Micropore Stamp Pad, 2-3/4"x4-1/4", Black (7170921281)
- SPECIAL LITE PRODUCTS Special Lite Products SCC-2008-MOC Classic Curbside Mailbox with Paper Tube; Mocha (SCC-2008-MOC)
- SPECIAL LITE PRODUCTS Special Lite Products SCB-1015-MP-SW Berkshire Curbside Mailbox with Side Numbers - Swedish Silver (SCB-1015-MP-SW)
- SPECIAL LITE PRODUCTS Special Lite Products SPK-720-CP Wellington Direct Burial Mailbox Post with Smooth Square Decorative Aluminum (SPK-720-CP)
- SPECIAL LITE PRODUCTS Special Lite Products SCB-1015-ORB Berkshire Curbside Mailbox; Oil Rubbed Bronze (SCB-1015-ORB)
- SPECIAL LITE PRODUCTS Special Lite Products SCB-1015-MP-ORB Berkshire Curbside Mailbox with Side Numbers; Oil Rubbed Bronze (SCB-1015-MP-ORB)
- SPECIAL LITE PRODUCTS Traditional Curbside Mailbox - Copper (SCT-1010-CP)
- SOLAR GROUP Mailbox Gentry Combo Mch (GGC1M00AM)
- Special Lite Products Mailboxes