Special Lite Products SCC-1008-TD-SW Classic Curbside Mailbox with Two Doors; Swedish Silver
Mfr # SCC-1008-TD-SW
Zoro # G703781463
Product Information
- Brand Special Lite Products
- MFR # SCC-1008-TD-SW
- Zoro # G703781463
- UPC # 92776126350
- Country of Origin China
- Category Mailboxes
Description
The traditional shape of our Classic Curbside Mailbox is the only thing this mailbox has in common with a standard hardware store mailbox. The solid cast aluminum construction, with 20% thicker walls than our competitors, provides added strength and the powder coated finish will maintain a lifetime of beauty.
We provide a wide assortment of garden and lawn products that are in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Classic Curbside Mailbox with Two Doors
- Finish: Swedish Silver
- Material: Cast Aluminum
- Dimensions: 20" L x 10" H x 8.75" W
- Assembly Required: No
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Sanford Ink 38202 Permanent Marker; 5.3mm Chisel Tip; Red; Dozen (38202)
- NINJATEK Cheetah Steel 1.75Mm .5Kg (3DCH1417505)
- TAPECASE Circle Inventory Control Label, Use First, Green, Pk1000 (16U946)
- VANTAGE Vantage 12E Paper Trimmer, 12" Cut Lth (12E)
- SPECIAL LITE PRODUCTS Contemporary Vertical Mailbox, Mocha (SVC-1002-MOC)
- SPECIAL LITE PRODUCTS Special Lite Products SCC-1008-TD-CP Classic Curbside Mailbox with Two Doors; Copper (SCC-1008-TD-CP)
- SPECIAL LITE PRODUCTS Special Lite Products SCB-1015-MP-ORB Berkshire Curbside Mailbox with Side Numbers; Oil Rubbed Bronze (SCB-1015-MP-ORB)
- SPECIAL LITE PRODUCTS Kingston Curbside Mailbox with Tacoma Mailbox Post Unit - Copper (SCK-1017_SPK-591-CP)
- SPECIAL LITE PRODUCTS Berkshire Curbside Mailbox with Front Numbers, Oil Rubbed Bronze (SCB-1015-FN-ORB)
- SPECIAL LITE PRODUCTS Special Lite Products SHH-1006-ORB Horizon Horizontal Mailbox; Oil Rubbed Bronze (SHH-1006-ORB)
- ARCHITECTURAL MAILBOXES Architectural Mailboxes 5006273 Roxbury Galvanized Steel Post Mounted Rubbed Bronze Mailbox; 10.89 x 8.86 x 20.60 in. (5006273)
- Special Lite Products Mailboxes & Accessories