Special Lite Products SCC-1008-TD-MOC Classic Curbside Mailbox with Two Doors; Mocha
Mfr # SCC-1008-TD-MOC
Zoro # G803784548
Product Information
- Brand Special Lite Products
- MFR # SCC-1008-TD-MOC
- Zoro # G803784548
- UPC # 92776126398
- Country of Origin China
- Category Mailboxes
Description
The traditional shape of our Classic Curbside Mailbox is the only thing this mailbox has in common with a standard hardware store mailbox. The solid cast aluminum construction, with 20% thicker walls than our competitors, provides added strength and the powder coated finish will maintain a lifetime of beauty.
We provide a wide assortment of garden and lawn products that are in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Classic Curbside Mailbox with Two Doors
- Finish: Mocha
- Material: Cast Aluminum
- Dimensions: 20" L x 10" H x 8.75" W
- Assembly Required: No
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Toner For P2235Dw, TK-1152 (TK-1152)
- GLOBAL INDUSTRIAL Double Sided Dry Erase Whiteboard - 48 x 36 - Melamine (695315)
- TAPE LOGIC Tape Logic® Pre-Printed Carton Sealing Tape, "Stop If Seal Is Broken...", 2.2 Mil, 2" x 55 yds., Red/White, 36/Case (T901P01)
- OPTIMA SCALE MFG. Optima 916 Series Heavy Duty Pallet Scale With LED Indicator, 5'x5', 5,000 lb x 1 lb (OP-916-5x5-5-NNLED)
- SPECIAL LITE PRODUCTS Special Lite Products SCB-1015-MP-SW Berkshire Curbside Mailbox with Side Numbers - Swedish Silver (SCB-1015-MP-SW)
- SPECIAL LITE PRODUCTS Special Lite Products SCD1008BLU-SPK720IVR-VN Mid Modern Dylan Curbside Mailbox & Post; Blue (SCD1008BLU_SPK720IVR_VN)
- SPECIAL LITE PRODUCTS Contemporary Vertical Mailbox, Mocha (SVC-1002-MOC)
- SPECIAL LITE PRODUCTS Special Lite Products SCC-1008-TD-CP Classic Curbside Mailbox with Two Doors; Copper (SCC-1008-TD-CP)
- SPECIAL LITE PRODUCTS Special Lite Products SCS-1014-MOC Savannah Curbside Mailbox; Mocha (SCS-1014-MOC)
- SPECIAL LITE PRODUCTS Berkshire Curbside Mailbox with Side Numbers - Copper (SCB-1015-MP-CP)
- SALSBURY INDUSTRIES Cluster Box Unit, Black, Powder Coated, 18 Doors, Pedestal, 3 Type (3316BLK-U)
- Special Lite Products Mailboxes & Accessories