Special Lite Products SCC-1008-TD-CP Classic Curbside Mailbox with Two Doors; Copper
Mfr # SCC-1008-TD-CP
Zoro # G303784581
Product Information
- Brand Special Lite Products
- MFR # SCC-1008-TD-CP
- Zoro # G303784581
- UPC # 92776126343
- Country of Origin China
- Category Mailboxes
Description
The traditional shape of our Classic Curbside Mailbox is the only thing this mailbox has in common with a standard hardware store mailbox. The solid cast aluminum construction, with 20% thicker walls than our competitors, provides added strength and the powder coated finish will maintain a lifetime of beauty.
We provide a wide assortment of garden and lawn products that are in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Classic Curbside Mailbox with Two Doors
- Finish: Copper
- Material: Cast Aluminum
- Dimensions: 20" L x 10" H x 8.75" W
- Assembly Required: No
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Dry Erase Marker, Bullet Tip, Assorted Colors, PK4 Low Odor (79551-A)
- PREFERRED NATION Urban Messenger Bag - Green (P3723 GREY)
- ZORO SELECT Side Loading Boxes, 8" x 4" x 52", Kraft , 15/Bundle (1PJU8)
- SPARCO PRODUCTS Clean Slit Letter Opener, Manual, Black (BSN11818)
- SPECIAL LITE PRODUCTS Special Lite Products SCS-1014-ORB Savannah Curbside Mailbox; Oil Rubbed Bronze (SCS-1014-ORB)
- SPECIAL LITE PRODUCTS Kingston Curbside Mailbox with Tacoma Mailbox Post Unit - Copper (SCK-1017_SPK-591-CP)
- SPECIAL LITE PRODUCTS Floral Curbside Mailbox with Two Doors, White (SCF-1003-TD-WH)
- SPECIAL LITE PRODUCTS Traditional Curbside Mailbox - Copper (SCT-1010-CP)
- SPECIAL LITE PRODUCTS Special Lite Products SCS-1014-MOC Savannah Curbside Mailbox; Mocha (SCS-1014-MOC)
- SPECIAL LITE PRODUCTS Special Lite Products SCK-2017-CP Kingston Curbside Mailbox with Paper Tube; Copper (SCK-2017-CP)
- SOLAR GROUP Solar Group 236686 Reliant Locking Mailbox; White (236686)
- Special Lite Products Mailboxes